Shop All Cabinet Accessory
Nvent Hoffman
Lay-in Painted Flat-Cover Wireway, NEMA TYPE 1 Straight Section, 6.00x
Mfr # F66T136GVP
Zoro # G6850105
product price: $97.97
/ea
Free Shipping & Returns
$97.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Mild Steel
- Finish Powder Coated
- Size 6 in x 6 in x 36 in
- Color Gray
- Depth 36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # F66T136GVP
- Zoro # G6850105
- UPC # 783510361693
- Country of Origin Mexico
- Category Cabinet Accessory
Dimensions
Size | 6 in x 6 in x 36 in |
Depth | 36 in |
Height | 6 in |
Width | 6 in |
Details
Item | Lay-in Painted Flat-Cover Wireway,NEMA |
Material | Mild Steel |
Finish | Powder Coated |
Color | Gray |
Application | Indoor |
NEMA Enclosure Type | 1 |
Features | No Knockouts |
Gauge | 16 ga |
Thickness | 16 ga / 1.52 mm |
Type | Straight Section |
Weight | 15 lb |
Protection Rating | NEMA Type 1; IP30 |
Description
Lay-in Painted Flat-Cover Wireway,NEMA
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERMATIC Electromechanical Timer, 7 Day, 4 Poles (T7401BC)
- NVENT HOFFMAN Carbon Steel Enclosure, 12 in H, 12 in W, 4 in D, NEMA 1, Screw On (AHE12X12X4)
- LITTELFUSE UL Class Fuse, CC Class, KLKR Series, Fast-Acting, 20A, 600V AC, Non-Indicating (KLKR020)
- MUTUAL INDUSTRIES 11"L Colored Zip Ties, 100 pk (14970-11 NAT)
- NVENT HOFFMAN Hinged-Cover, w/Recessed Handle, Type (A20N208LP)
- NVENT HOFFMAN Concept Panels, Fits 42.00x30.00, Steel (CP4230G)
- NVENT HOFFMAN Perforated Panels, Fits 30x24, Gray, Ste (A30N24MPP)
- NVENT HOFFMAN Reducer, 8x8 To6x6, Gray, Steel (F88LRE66)
- NVENT HOFFMAN Lay-In NEMA Type 1 Hinged Cover Wireway (F66G48)
- NVENT HOFFMAN Plinth Base, 700x600mm, Gray, Aluminum (EPL7060)
- NVENT HOFFMAN Syspend Vhd-Motion Arm, Type 4, 10.18x30 (VHD26)
- Nvent Hoffman Cabinet Accessory