Shop All Cabinet Accessory
Nvent Hoffman
Lay-in Painted Flat-Cover Wireway, NEMA TYPE 1 Straight Section, 6.00x
Mfr # F66T112GVP
Zoro # G6849999
product price: $56.45
/ea
$56.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Mild Steel
- Finish Powder Coated
- Width 6 in
- NEMA Enclosure Type 1
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # F66T112GVP
- Zoro # G6849999
- UPC # 783510361297
- Country of Origin Mexico
- Category Cabinet Accessory
Dimensions
Width | 6 in |
Depth | 12 in |
Size | 6 in x 6 in x 12 in |
Height | 6 in |
Details
Item | Lay-in Painted Flat-Cover Wireway,NEMA |
Material | Mild Steel |
Finish | Powder Coated |
NEMA Enclosure Type | 1 |
Color | Gray |
Gauge | 16 ga |
Features | No Knockouts |
Application | Indoor |
Thickness | 16 ga / 1.52 mm |
Type | Straight Section |
Weight | 4.90 lb |
Protection Rating | NEMA Type 1; IP30 |
Description
Lay-in Painted Flat-Cover Wireway,NEMA
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Electrical Box, 42 cu in, Square Box, 2 Gang, Steel, Square (257)
- DAYTON Raised Indicator Light, Red, 24V (22NY43)
- LEGRAND Blank End, Ivory, PVC, Ends (810B)
- OMRON Enclosed Power Relay, Bracket Mounted, DPST-NO, 200/240V AC, 6 Pins, 2 Poles (G7L-2A-BJ-CB-AC200/240)
- NVENT HOFFMAN Continuous Hinge with Clamps, Type 4, 12 (A12108CHNF)
- NVENT HOFFMAN Thermoelectric Coolers Indoor/Outdoor, 12.01x6.18x7.17, Stainless Stee (TE121024011)
- NVENT HOFFMAN PROLINE Server Cabinet, 2000x600x1000mm, (PSC20610B)
- NVENT HOFFMAN Vortex Coolers VA Series Air Ducting, 0. (VADK124X)
- NVENT HOFFMAN Wiring Trough, NEMA Type 3R, 6.00x6.00x36.00, Steel (A6636RT)
- NVENT HOFFMAN Horizontal-Mount, Type 3r, 8.00x8.00x4.0 (A8R84HM)
- PANNET Spool, Fiber Management Slack, 1RU, PK2 (FMS1)
- Nvent Hoffman Cabinet Accessory