Shop All Cabinet Accessory
Nvent Hoffman
Lay-in Painted Flat-Cover Wireway, NEMA TYPE 1 Straight Section, 4.00x
Mfr # F44T172GVP
Zoro # G6849886
product price: $115.43
/ea
Free Shipping & Returns
$115.43
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Mild Steel
- Finish Powder Coated
- NEMA Enclosure Type 1
- Features No Knockouts
- Depth 72 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # F44T172GVP
- Zoro # G6849886
- UPC # 783510360894
- Country of Origin Mexico
- Category Cabinet Accessory
Dimensions
Depth | 72 in |
Height | 4 in |
Size | 4 in x 4 in x 72 in |
Width | 4 in |
Details
Item | Lay-in Painted Flat-Cover Wireway,NEMA |
Material | Mild Steel |
Finish | Powder Coated |
NEMA Enclosure Type | 1 |
Features | No Knockouts |
Application | Indoor |
Color | Gray |
Gauge | 16 ga |
Thickness | 16 ga / 1.52 mm |
Type | Straight Section |
Weight | 22 lb |
Protection Rating | NEMA Type 1; IP30 |
Description
Lay-in Painted Flat-Cover Wireway,NEMA
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Carbon Steel Enclosure, 8 in H, 8 in W, 6 in D, NEMA 1, Hinged (A8N86)
- ZORO SELECT Clamp, w/oCushion, Galv, Dia 5/8 In, Pk50 (CO1009Z1)
- LEVITON Universal Dimmer, 1-Pole/3-Way, Black (TSL06-1LE)
- BATTERY DOCTOR Split Loom-1/4 in Black, 100 ft (27021)
- NVENT HOFFMAN Lay-in Painted Flat-Cover Wireway, NEMA TYPE 1 Straight Section, 8.00x (F88T118GVP)
- NVENT HOFFMAN Clipboard/white Board, Steel (CCLPBRD)
- NVENT HOFFMAN Electric Heaters, 115v 50/60Hz, Aluminum (DAH8001B)
- NVENT HOFFMAN CONCEPT Adjustable-Depth Mounting Kits, (CAM122)
- NVENT HOFFMAN A48 Mounting Foot Kit (A48MFTHDWK)
- NVENT HOFFMAN Qline E, Type 4x, 125x75x74mm, Polycarbo (Q1388PCE)
- NVENT HOFFMAN Qline D, Type 4x, 120x80x55mm, Polycarbo (Q1286PCD)
- Nvent Hoffman Cabinet Accessory