Shop All Cabinet Accessory
Nvent Hoffman
Lay-in Painted Flat-Cover Wireway, NEMA TYPE 1 Straight Section, 4.00x
Mfr # F44T160GVP
Zoro # G6849938
product price: $97.97
/ea
Free Shipping & Returns
$97.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Mild Steel
- Finish Powder Coated
- Width 4 in
- Features No Knockouts
- Gauge 16 ga
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # F44T160GVP
- Zoro # G6849938
- UPC # 783510360696
- Country of Origin Mexico
- Category Cabinet Accessory
Dimensions
Width | 4 in |
Size | 4 in x 4 in x 60 in |
Height | 4 in |
Depth | 60 in |
Details
Item | Lay-in Painted Flat-Cover Wireway,NEMA |
Material | Mild Steel |
Finish | Powder Coated |
Features | No Knockouts |
Gauge | 16 ga |
Color | Gray |
Application | Indoor |
NEMA Enclosure Type | 1 |
Thickness | 16 ga / 1.52 mm |
Type | Straight Section |
Weight | 17 lb |
Protection Rating | NEMA Type 1; IP30 |
Description
Lay-in Painted Flat-Cover Wireway,NEMA
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEA Touchless Actuators (10MS31BASE)
- ZINSCO Miniature Circuit Breaker, UBIZ Series 40A, 2 Pole, 120/240V AC (UBIZ0240)
- ALLEN TEL 75 Ohm BNC Male Crimp-Style Coaxial Connector, RG-59 / RG-62 (GBNC-117B-75)
- IDEAL Grounding Tail, Fork, Green, Pk25 (30-3184)
- NVENT HOFFMAN Hinged Cover Wiring Trough, Nema Type 12 (F22T12HC)
- NVENT HOFFMAN COMPACT Series 2 Heavy Duty Elbow, Fits (CCS2EHDLG)
- NVENT HOFFMAN INLINE Type 4,150x150x120mm, Lt Gray, S (LSC151512)
- NVENT HOFFMAN Replacement Gas Springs, 2.00x15.00, Ste (VLSPRINGS)
- NVENT HOFFMAN Continuous Hinge with 3-Point Latch, Typ (A24H2010SS6LP3PT)
- NVENT HOFFMAN Hinged Cover Wiring Trough, Nema Type 12 (F66T12HC)
- NVENT HOFFMAN Concept Panels, Fits 20.00x14.00, White (CP2014)
- Nvent Hoffman Cabinet Accessory