Shop All Cabinet Accessory
Nvent Hoffman
Lay-in Painted Flat-Cover Wireway, NEMA TYPE 1 Straight Section, 12.00
Mfr # F1212T148GVP
Zoro # G6850595
product price: $437.47
/ea
Free Shipping & Returns
$437.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Mild Steel
- Finish Powder Coated
- Application Indoor
- Width 12 in
- Features No Knockouts
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # F1212T148GVP
- Zoro # G6850595
- UPC # 783510364298
- Country of Origin Mexico
- Category Cabinet Accessory
Dimensions
Width | 12 in |
Depth | 48 in |
Height | 12 in |
Size | 12 in x 12 in x 48 in |
Details
Item | Lay-in Painted Flat-Cover Wireway,NEMA |
Material | Mild Steel |
Finish | Powder Coated |
Application | Indoor |
Features | No Knockouts |
NEMA Enclosure Type | 1 |
Gauge | 14 ga |
Color | Gray |
Thickness | 14 ga / 1.9 mm |
Type | Straight Section |
Weight | 51 lb |
Protection Rating | NEMA Type 1; IP30 |
Description
Lay-in Painted Flat-Cover Wireway,NEMA
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TWECO Twecolugs T-3040 Lugs (9520-1107)
- DAYTON Counter, 6 Digit, Base Mount, 115VAC (1A188)
- MURR ELEKTRONIK SVS ECO VALVE PLUG FORM A 18MM 250V, 3+PE field-wireable M20x1, 5 (7000-29415-0000000)
- EATON IEC Mini Control Relay, 4NO, 24VDC, 10A (XTRM10A40TD)
- NVENT HOFFMAN Flush Covers, fits 24.00x24.00, Gray, Steel (AFE24X24)
- NVENT HOFFMAN Elbows, 8.00x8.00, Gray, Steel 90-Degree (F88LE9B)
- NVENT HOFFMAN Feed-Through Nema Type 12 Wireway Straig (F22W24)
- NVENT HOFFMAN Screw Cover Wiring Trough, NEMA Type 4X (F8824SCSS)
- NVENT HOFFMAN Flush Covers, fits 18.00x18.00, Gray, Steel (AFE18X18)
- NVENT HOFFMAN Continuous Hinge with Clamps, Type 4, 12 (A12108CHNF)
- NVENT HOFFMAN Panels for Type 3R, 4, 4X, 12 and 13 Enclosures, fits 48x36, Aluminum (A48P36AL)
- Nvent Hoffman Cabinet Accessory