Shop All Cabinet Accessory
Nvent Hoffman
Lay-in Painted Flat-Cover Wireway, NEMA
Mfr # F88T172GVP
Zoro # G5878313
product price: $344.35
/ea
Item requires special delivery charges. A $50.00 per item surcharge will be applied.
$344.35
Free 30-Day Returns
Key Features
- Material Mild Steel
- Finish Powder Coated
- Width 8 in
- Features No Knockouts
- NEMA Enclosure Type 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # F88T172GVP
- Zoro # G5878313
- UPC # 783510363093
- Country of Origin Mexico
- Category Cabinet Accessory
Dimensions
Width | 8 in |
Depth | 72 in |
Size | 8 in x 8 in x 72 in |
Height | 8 in |
Details
Item | Lay-in Painted Flat-Cover Wireway,NEMA |
Material | Mild Steel |
Finish | Powder Coated |
Features | No Knockouts |
NEMA Enclosure Type | 1 |
Application | Indoor |
Color | Gray |
Gauge | 14 ga |
Thickness | 14 ga / 1.9 mm |
Type | Straight Section |
Weight | 52 lb |
Protection Rating | NEMA Type 1; IP30 |
Description
Lay-in Painted Flat-Cover Wireway,NEMA
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTELFUSE Semiconductor Fuse, PSR Series, 450A, Very Fast Acting, 1300V AC, Square (PSR071FS0450Z)
- IFM Proximity Sensor, Inductive, 5mm, PNP, NO (IGT247)
- 3M Shrink Tubing, 0.75in ID, Black, 4ft, PK12 (FP301-3/4-48"-BLACK-12 PCS)
- NVENT HOFFMAN Steel Enclosure, 10 in H, 10 in W, 4 in D, NEMA 12; 13, Screw On (A1010SC)
- NVENT HOFFMAN HG Filter Fan Exhaust Grilles, Black, AB (HG1000403)
- NVENT HOFFMAN COMPACT, Type 4X, 125x80x57mm, Aluminum (CCA1286)
- NVENT HOFFMAN Lay-in Painted Flat-Cover Wireway, NEMA (F44T172GVPWK)
- NVENT HOFFMAN Pole-Mount Kit, fits B=24.00, Stainless Steel (CPMK24)
- NVENT HOFFMAN Lay-in Painted Flat-Cover Wireway, NEMA TYPE 1 Straight Section, 8.00x (F88T1120GVP)
- NVENT HOFFMAN Compact Axial Fans, 115v 50/60Hz (A4AXFNPG)
- NVENT HOFFMAN Ground Splitter, Ground Bar (ASG8)
- Nvent Hoffman Cabinet Accessory