Shop All Cabinet Accessory
Nvent Hoffman
Lay-In Painted Flat-Cover Wireway, Nema
Mfr # F44T148GVPWK
Zoro # G5819468
Free Shipping & Returns
$91.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Mild Steel
- Finish Powder Coated
- Width 4 in
- Color Gray
- Application Indoor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nvent Hoffman
- MFR # F44T148GVPWK
- Zoro # G5819468
- UPC # 783510133030
- Country of Origin Mexico
- Category Cabinet Accessory
Dimensions
Width | 4 in |
Depth | 48 in |
Size | 4 in x 4 in x 48 in |
Height | 4 in |
Details
Item | Lay-In Painted Flat-Cover Wireway,Nema |
Material | Mild Steel |
Finish | Powder Coated |
Color | Gray |
Application | Indoor |
NEMA Enclosure Type | 1 |
Gauge | 16 ga |
Features | Knockouts |
Thickness | 16 ga / 1.52 mm |
Type | Straight Section |
Weight | 13.50 lb |
Knockout Quantity, 1.00 - 1.25 in | 16 |
Knockout Quantity, 0.50 - 0.75 in | 16 |
Protection Rating | NEMA Type 1; IP30 |
Description
Lay-In Painted Flat-Cover Wireway,Nema
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Ethernet Cable, Cat 6, Black, 25 ft. (9801)
- RELAY AND CONTROL Limit Switch, Adjustable Lever, Roller, 1NC/1NO, 10A @125V AC, Actuator Location: Side (RCL-302)
- MERSEN Finger Safe Fuse Block, 4 Poles, 30A Amp Range, 800V AC/1000V DC Volt Rating (USM4)
- PANDUIT Cble Tie Mnt, Cblespcer, Wrbl, PK500 (CSH-D0)
- NVENT HOFFMAN Perforated Panels, Fits 24x20, Gray, Ste (A24P20PP)
- NVENT HOFFMAN Utility Junction, Uj, Cabinets, 30.00x66 (UJ306623M2)
- NVENT HOFFMAN Utility Junction, Uj, Cabinets, 11.66x18 (UJP1M)
- NVENT HOFFMAN Fan Cords (ACORD1)
- NVENT HOFFMAN Closure Plate, 8.00x8.00, Gray, Steel (F88GCP)
- NVENT HOFFMAN Galvanized Closure Plate, With and Without Knockouts, 12.00x12.00, Ste (F1212GCPNKGV)
- NVENT HOFFMAN Gauge Gland Plate, Type 4&Type 12, 8.98x5.23, Gray, Steel 12 (GP126)
- Nvent Hoffman Cabinet Accessory