Shop All Cabinet Accessory
Nvent Hoffman
Lay-In Painted Flat-Cover Wireway, Nema
Mfr # F22T148GVPWK
Zoro # G5819328
product price: $76.24
/ea
Free Shipping & Returns
$76.24
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Mild Steel
- Finish Powder Coated
- Width 2-1/2 in
- Application Indoor
- Features Knockouts
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # F22T148GVPWK
- Zoro # G5819328
- UPC # 783510132965
- Country of Origin Mexico
- Category Cabinet Accessory
Dimensions
Width | 2-1/2 in |
Depth | 48 in |
Height | 2-1/2 in |
Size | 2-1/2 in x 2-1/2 in x 48 in |
Details
Item | Lay-In Painted Flat-Cover Wireway,Nema |
Material | Mild Steel |
Finish | Powder Coated |
Application | Indoor |
Features | Knockouts |
NEMA Enclosure Type | 1 |
Gauge | 16 ga |
Color | Gray |
Thickness | 16 ga / 1.52 mm |
Type | Straight Section |
Weight | 9 lb |
Protection Rating | NEMA Type 1; IP30 |
Knockout Quantity, 0.50 - 0.75 in | 32 |
Description
Lay-In Painted Flat-Cover Wireway,Nema
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES 24 AWG 3 Conductor CMG Communication Cable, 300V, Unshielded, 25 ft Length (CMG2403-25)
- LEVITON Co/Alr1P Togswtch 15A Iv (02651-02I)
- SQUARE D Panelboard Cover, Surface (NC38S)
- APPLETON ELECTRIC Flex Coupling, Size 3/4 in., Flex L 6 in. (EXGJH-26)
- NVENT HOFFMAN HF Side-Mount Filter Fans, Black, ABS (HF0916413)
- NVENT HOFFMAN Wiring Trough, NEMA Type 3R, 8.00x8.00x7 (A8872RT)
- NVENT HOFFMAN Concept Hmi, Type 4,350x450x120mm, Lt G (CP354512)
- NVENT HOFFMAN Flush Covers, Fits 6.00x6.00, Gray, Stee (AFE6X6)
- NVENT HOFFMAN Screw Cover Wiring Trough, NEMA Type 4X (F121236SCSS)
- NVENT HOFFMAN Cut-Off Fitting, 8.00x8.00, Gray, Steel (F88WX)
- NVENT HOFFMAN Screw Cover Wiring Trough, Nema Type 12 (F2212SC)
- Nvent Hoffman Cabinet Accessory