Shop All Cabinet Accessory
Nvent Hoffman
Lay-in Painted Flat-Cover Wireway, NEMA
Mfr # F22T136GVP
Zoro # G5878058
product price: $54.81
/ea
$54.81
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Mild Steel
- Finish Powder Coated
- Height 2-1/2 in
- Size 2-1/2 in x 2-1/2 in x 36 in
- Application Indoor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # F22T136GVP
- Zoro # G5878058
- UPC # 783510359096
- Country of Origin Mexico
- Category Cabinet Accessory
Dimensions
Height | 2-1/2 in |
Size | 2-1/2 in x 2-1/2 in x 36 in |
Width | 2-1/2 in |
Depth | 36 in |
Details
Item | Lay-in Painted Flat-Cover Wireway,NEMA |
Material | Mild Steel |
Finish | Powder Coated |
Application | Indoor |
Color | Gray |
Gauge | 16 ga |
Features | No Knockouts |
NEMA Enclosure Type | 1 |
Thickness | 16 ga / 1.52 mm |
Type | Straight Section |
Weight | 6.43 lb |
Protection Rating | NEMA Type 1; IP30 |
Description
Lay-in Painted Flat-Cover Wireway,NEMA
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Miniature LED Bulb, 24 Volts, Blue (E22LED024BN)
- KINDORF Strut Channel, 1-1/2" W, 20 ft. L, Silver (B 905HS 20 EG)
- LEVITON Decora Smart Three Pole Remote Switch White (DD0SR-1RM)
- TRIPP LITE T1 Cable, Shielded, RJ48C, RJ 45 M/M, 5ft (N266-005)
- NVENT HOFFMAN Lay-In NEMA Type 1 Hinged Cover Wireway (F22G60)
- NVENT HOFFMAN Continuous Hinge with Clamps, EMC, Type 12, 14.00x12.00x6.00, Steel (A1412CHEMC)
- NVENT HOFFMAN Splitter Trough Block Assemblies, Aluminum (ASTB225)
- NVENT HOFFMAN Concept Hmi, Type 4,300x400x120mm, Lt G (CP304012)
- NVENT HOFFMAN Clipboard/white Board, Steel (CCLPBRD)
- NVENT HOFFMAN Padlock Hasp Kit, Steel (APLK3R)
- NVENT HOFFMAN Screw Package, #12-24, Steel (ES1224)
- Nvent Hoffman Cabinet Accessory