Shop All Cabinet Accessory
Nvent Hoffman
Lay-In Painted Flat-Cover Wireway, Nema
Mfr # F22T112GVPWK
Zoro # G5819346
product price: $27.94
/ea
$27.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Mild Steel
- Finish Powder Coated
- Width 2-1/2 in
- Features Knockouts
- Depth 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # F22T112GVPWK
- Zoro # G5819346
- UPC # 783510132934
- Country of Origin Mexico
- Category Cabinet Accessory
Dimensions
Width | 2-1/2 in |
Depth | 12 in |
Size | 2-1/2 in x 2-1/2 in x 12 in |
Height | 2-1/2 in |
Details
Item | Lay-In Painted Flat-Cover Wireway,Nema |
Material | Mild Steel |
Finish | Powder Coated |
Features | Knockouts |
Gauge | 16 ga |
Color | Gray |
NEMA Enclosure Type | 1 |
Application | Indoor |
Thickness | 16 ga / 1.52 mm |
Type | Straight Section |
Weight | 2.10 lb |
Knockout Quantity, 0.50 - 0.75 in | 8 |
Protection Rating | NEMA Type 1; IP30 |
Description
Lay-In Painted Flat-Cover Wireway,Nema
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Fuse, GSA Series, Time Delay, 2A, 250VAC, 100A at 250VAC, 10kA at 125VAC, 5 PK (GSA2)
- KILLARK Conduit Outlet Body, 1-1/4 In. (OT-4)
- HUBBELL Single Pole Connector, Female, White (HBL15FBW)
- NVENT HOFFMAN Carbon Steel Enclosure, 12 in H, 12 in W, 6 in D, NEMA 3R, Hinged (A12R126HCLO)
- NVENT HOFFMAN Medium Hinged-Cover Pull Box, Type 1, 16.00x20.00x6.62, Gray, Steel (A16N20ALP)
- NVENT HOFFMAN Weatherpro Outdoor Pad Mount, Type 3r, 6 (A60R2518FSLP)
- NVENT HOFFMAN Finger Guards, fits Fan Pkg/Fan, Steel (AGARD10)
- NVENT HOFFMAN Tfp Exhaust Grilles, Fits 4", Lt (TEP4)
- NVENT HOFFMAN Cross Fitting, 4.00x4.00, Gray, Steel (F44LC)
- NVENT HOFFMAN Solid Sides, Fits 1800x800mm, Lt Gray, S (PSS188)
- NVENT HOFFMAN Swivel Nipples, 4.00x4.00, Gray, Steel (F44WSA)
- Nvent Hoffman Cabinet Accessory