Shop All Cabinet Accessory
Nvent Hoffman
Lay-In Painted Flat-Cover Wireway, Nema
Mfr # F1212T124GVPWK
Zoro # G5840303
product price: $249.29
/ea
Free Shipping & Returns
$249.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Mild Steel
- Finish Powder Coated
- Gauge 14 ga
- Height 12 in
- Application Indoor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # F1212T124GVPWK
- Zoro # G5840303
- UPC # 783510167042
- Country of Origin Mexico
- Category Cabinet Accessory
Dimensions
Height | 12 in |
Width | 12 in |
Size | 12 in x 12 in x 24 in |
Depth | 24 in |
Details
Item | Lay-In Painted Flat-Cover Wireway,Nema |
Material | Mild Steel |
Finish | Powder Coated |
Gauge | 14 ga |
Application | Indoor |
Features | Knockouts |
Color | Gray |
NEMA Enclosure Type | 1 |
Thickness | 14 ga / 1.9 mm |
Type | Straight Section |
Weight | 25.40 lb |
Knockout Quantity, 0.50 - 0.75 in | 8 |
Protection Rating | NEMA Type 1; IP30 |
Description
Lay-In Painted Flat-Cover Wireway,Nema
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALBRITE Conduit Hanger, Stainless Steel, 2.4 In. L (S21000MH00)
- MONOPRICE Cable Coupler, BNC, Gold plated (4128)
- SQUARE D Miniature Circuit Breaker, HOM Series 30A, 2 Pole, 120/240V AC (HOM230)
- DAYTON Contact Block, Mounting Base, 22Mm, 1NO (30G075)
- NVENT HOFFMAN Concept Panels, Fits 20.00x14.00, White (CP2014)
- NVENT HOFFMAN COMPACT, Type 4X, 220x122x80mm, Aluminum (CCA22128)
- NVENT HOFFMAN Protek Rack Angles, 33.25x0.00x0.00, Pla (PTRA36S)
- NVENT HOFFMAN Polyester Mounting Bracket Kits, Fits 6i (APOLYFT6)
- NVENT HOFFMAN HF Replacement Filters (89136409R)
- NVENT HOFFMAN Wiring Trough, Nema Type 3r, 6.00x6.00x1 (A6618RT)
- MONOPRICE Rack Shelf, 14.75in.Hx3.5in.Wx14.5in.D (8629)
- Nvent Hoffman Cabinet Accessory