Shop All Cabinet Accessory
Nvent Hoffman
Lay-In NEMA Type 3R Wireway Straight Section, 8.00x8.00x60.00, Gray, S
Mfr # F88T3R60
Zoro # G6805847
Free Shipping & Returns
$561.63
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Mild Steel
- Finish Galvanized
- Size 8 in x 8 in x 60 in
- Height 8 in
- Gauge 14 ga
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nvent Hoffman
- MFR # F88T3R60
- Zoro # G6805847
- UPC # 783510438197
- Country of Origin Mexico
- Category Cabinet Accessory
Dimensions
Size | 8 in x 8 in x 60 in |
Height | 8 in |
Depth | 60 in |
Width | 8 in |
Details
Item | Lay-In NEMA Type 3R Wireway Straight Sec |
Material | Mild Steel |
Finish | Galvanized |
Gauge | 14 ga |
Features | Weather-Resistant, Except Dust |
NEMA Enclosure Type | 3R |
Color | Gray |
Thickness | 14 ga / 1.9 mm |
Type | Straight Section |
Weight | 48 lb |
Protection Rating | NEMA Type 3R; IP32 |
Description
Lay-In NEMA Type 3R Wireway Straight Sec
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 12-10 AWG Nylon Block Fork Terminal #6 Stud PK500 (MNG10-6FBK)
- SQUARE D Lever, Internal (9998IL1)
- HUBBELL WIRING DEVICE-KELLEMS Rectangular Floor Flange, 2 Gang, Rectangular, Metallic (SB3084W)
- SUPERIOR ELECTRIC 30 AMP RV Plug NEMA TT-30P with Handle - ETL Approved (RVA1593)
- NVENT HOFFMAN Qline D, Type 4x, 120x80x55mm, Polycarbo (Q1286PCD)
- NVENT HOFFMAN Rack Panel for 19" Racks, Black, Stee (P19RPP2UB)
- NVENT HOFFMAN Perforated Panels, Fits 36x36, Gray, Ste (A36P36PP)
- NVENT HOFFMAN Angled Trough, NEMA Type 1, 6x6x36, Gray, Steel (AT6636)
- NVENT HOFFMAN Louver Plate Kit Filters, fits Louver Ki (AFLT84)
- NVENT HOFFMAN Wiring Trough, Nema Type 1, 4.00x4.00x12 (A4412T1T)
- NVENT HOFFMAN Screw-Cover Pull Box Extender, Type 1, S (A12124SUG)
- Nvent Hoffman Cabinet Accessory