Shop All Cabinet Accessory
Nvent Hoffman
Lay-In NEMA Type 3R Wireway Straight Sec
Mfr # F66T3R120
Zoro # G5856586
Item requires special delivery charges. A $75.00 per item surcharge will be applied.
$699.37
Free 30-Day Returns
Key Features
- Material Mild Steel
- Finish Galvanized
- Features Weather-Resistant, Except Dust
- Width 6 in
- Height 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nvent Hoffman
- MFR # F66T3R120
- Zoro # G5856586
- UPC # 783510436797
- Country of Origin Mexico
- Category Cabinet Accessory
Dimensions
Width | 6 in |
Height | 6 in |
Depth | 120 in |
Size | 6 in x 6 in x 120 in |
Details
Item | Lay-In NEMA Type 3R Wireway Straight Sec |
Material | Mild Steel |
Finish | Galvanized |
Features | Weather-Resistant, Except Dust |
Gauge | 16 ga |
NEMA Enclosure Type | 3R |
Color | Gray |
Thickness | 16 ga / 1.52 mm |
Type | Straight Section |
Weight | 60 lb |
Protection Rating | NEMA Type 3R; IP32 |
Description
Lay-In NEMA Type 3R Wireway Straight Sec
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTELFUSE UL Class Fuse, J Class, JLS Series, Fast-Acting, 60A, 600V AC, Non-Indicating (JLS060)
- VAST Strut Channel Fitting, Green, 1/4 (V6SQGN)
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, 30mm, 3 Pos, Keyd (9001KS52K5)
- MERSEN Midget Fuse, ATQ Series, Time-Delay, 2A, 500V AC, Non-Indicating, 10kA at 500V AC (ATQ2)
- NVENT HOFFMAN Full Back Panel, 1021x1478mm, Gray, Stee (PP1115G)
- NVENT HOFFMAN Screw-Cover Pull Box Extender, Type 1, fits 30.00x30.00, Gray, Steel (A30304SU)
- NVENT HOFFMAN SYSPEND 180-MAX Tubes, Anodised, Aluminum (S1MT500)
- NVENT HOFFMAN Retaining Post Kit, White, Steel (LRPW)
- NVENT HOFFMAN Wall-Mount Solar Shields, 20.00x20.00x11.75, White, Galvanized (SW2MGLWH)
- NVENT HOFFMAN VersaRack Hardware Kit, Black, Mild Steel (EVKIT)
- NVENT HOFFMAN Vented Double Door, 20.00x30.00x12.00, S (A203012BGECT)
- Nvent Hoffman Cabinet Accessory