Shop All Cabinet Accessory
Nvent Hoffman
Lay-In NEMA Type 3R Wireway Straight Sec
Mfr # F44T3R120
Zoro # G5856543
product price: $470.45
/ea
Item requires special delivery charges. A $80.00 per item surcharge will be applied.
$470.45
Free 30-Day Returns
Key Features
- Material Mild Steel
- Finish Galvanized
- Depth 120 in
- Features Weather-Resistant, Except Dust
- Height 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # F44T3R120
- Zoro # G5856543
- UPC # 783510435295
- Country of Origin Mexico
- Category Cabinet Accessory
Dimensions
Depth | 120 in |
Height | 4 in |
Width | 4 in |
Size | 4 in x 4 in x 120 in |
Details
Item | Lay-In NEMA Type 3R Wireway Straight Sec |
Material | Mild Steel |
Finish | Galvanized |
Features | Weather-Resistant, Except Dust |
Gauge | 16 ga |
NEMA Enclosure Type | 3R |
Color | Gray |
Thickness | 16 ga / 1.52 mm |
Type | Straight Section |
Weight | 35 lb |
Protection Rating | NEMA Type 3R; IP32 |
Description
Lay-In NEMA Type 3R Wireway Straight Sec
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D NEMA Control Relay2NO120VAC10A (8501XO20V02)
- PANDUIT 8.7" L Heavy Duty Cable Tie BK PK 250 (BT2LH-TL0)
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRS-R Series, Time-Delay, 0.15A, 600V AC, Non-Indicating (FRS-R-15/100)
- ANVIL Beam Clamp, Rod Sz 1/2 In, Malleable Iron (0500008016)
- NVENT HOFFMAN Handles, Gray, Aluminum (PUHKA)
- NVENT HOFFMAN ULTRX, Type 4X, 513x412x329mm, Fiberglas (UU504030)
- NVENT HOFFMAN Wall Angle Support, Fits 6.00, Black, St (LWASK6BLK)
- NVENT HOFFMAN Qline D Pushbutton, Type 4x, 2pb x 30.5m (Q2PBPCD)
- NVENT HOFFMAN Rack Angles, Steel (EWMR36S)
- NVENT HOFFMAN Purge and Pressurization Systems (PCFSKIT)
- WATTS ProLine 1-1/2 in. ID Sizes X 2 in. D OD 50 ft. Vinyl Supply Hose (BR002112050R)
- Nvent Hoffman Cabinet Accessory