Shop All Cabinet Accessory
Nvent Hoffman
Lay-In NEMA Type 12 Wireway Straight Section, 8.00x8.00x120.00, Gray,
Mfr # F88L120
Zoro # G6779229
product price: $1,247.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,247.99
Free 30-Day Returns
Key Features
- Material Mild Steel
- Finish Galvanized
- Gauge 14 ga
- Features Dust-Resistant
- NEMA Enclosure Type 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # F88L120
- Zoro # G6779229
- UPC # 783510192204
- Country of Origin Mexico
- Category Cabinet Accessory
Dimensions
Depth | 120 in |
Size | 8 in x 8 in x 120 in |
Height | 8 in |
Width | 8 in |
Details
Item | Lay-In Nema Type 12 Wireway Straight Sec |
Material | Mild Steel |
Finish | Galvanized |
Gauge | 14 ga |
Features | Dust-Resistant |
NEMA Enclosure Type | 12 |
Application | Indoor |
Color | Gray |
Standards | Certified by Canadian Standards Association. |
Thickness | 14 ga / 1.9 mm |
Type | Straight Section |
Weight | 96 lb |
Protection Rating | NEMA Type 12; IP54 |
Sealing Plate Type | Flat |
Sealing Plate Quantity | 1 |
Description
Lay-In Nema Type 12 Wireway Straight Sec
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Circuit Breaker, CL Series 20A, 1 Pole, 120/240V AC (CL120CS)
- MAG DADDY Magnetic Cable Tie Mount, UL Listed 15 lb (62417-10)
- REMINGTON INDUSTRIES 18 AWG Gauge Stranded Hook Up Wire, 500 ft Length, White, 0.0403" Diameter, UL1007, 300 Volts (18UL1007STRWHI500)
- HONEYWELL Roller Lever Arm, 1.5 to 3.5 In Arm L (LSZ52N)
- NVENT HOFFMAN Two-Door with Floor Stands, Type 12, 72.06x72.06x24.06, Steel (A727224ULP)
- NVENT HOFFMAN Compact Axial Fans, 230v 50/60Hz (A4AXFN2)
- NVENT HOFFMAN Tfp Side-Mount Filter Fans, 24Vdc (TFP424)
- NVENT HOFFMAN Elbow, 8.00x8.00, Gray, Steel 90-Degree (F88G90E)
- NVENT HOFFMAN Thermoelectric Coolers Indoor/outdoor, 1 (TE121024020)
- NVENT HOFFMAN Continuous Hinge with Clamps, Type 4x, 2 (A24H3008SSLP)
- NVENT HOFFMAN Hinge-Cover Wifi, Type 4x, 16.00x14.00x8 (D16148CHSCFGWP)
- Nvent Hoffman Cabinet Accessory