Shop All Cabinet Accessory
Nvent Hoffman
Lay-In Nema Type 12 Wireway Straight Sec
Mfr # F66L06
Zoro # G5847276
Free Shipping & Returns
$179.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Mild Steel
- Finish Galvanized
- Width 6 in
- NEMA Enclosure Type 12
- Features Dust-Resistant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nvent Hoffman
- MFR # F66L06
- Zoro # G5847276
- UPC # 783510184803
- Country of Origin Mexico
- Category Cabinet Accessory
Dimensions
Width | 6 in |
Height | 6 in |
Depth | 6 in |
Size | 6 in x 6 in x 6 in |
Details
Item | Lay-In Nema Type 12 Wireway Straight Sec |
Material | Mild Steel |
Finish | Galvanized |
NEMA Enclosure Type | 12 |
Features | Dust-Resistant |
Gauge | 14 ga |
Color | Gray |
Application | Indoor |
Thickness | 14 ga / 1.9 mm |
Type | Straight Section |
Weight | 5.60 lb |
Standards | Certified by Canadian Standards Association. |
Sealing Plate Type | Flat |
Sealing Plate Quantity | 1 |
Protection Rating | NEMA Type 12; IP54 |
Description
Lay-In Nema Type 12 Wireway Straight Sec
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Power Cord, 5-15P, SJT, 3 ft., Blk, 10A, 18/3 (5XFP0ID)
- HUBBELL Electrical Box Cover, 1 Gang, Polycarbonate, Flip/Snap (MM110C)
- RACO Pulling Elbow, Zinc, 1/2 In. (2762)
- TEMPO COMMUNICATIONS Pulse-Ground Fault Locator (PE2003-G)
- NVENT HOFFMAN Wiring Trough, NEMA Type 3R, 6.00x6.00x7 (A6672RT)
- NVENT HOFFMAN Syspend 281-Max Horizontal Wall Joint, 9 (S2MWJH)
- NVENT HOFFMAN Hinged Cover Wiring Trough, Nema Type 12 (F44T30HC)
- NVENT HOFFMAN Latch Kit for One-Door Type 12 Enclosures, 3 Point (A=60to72), SS Type (AL36DR)
- NVENT HOFFMAN Current Transformer, Screw Cover, Type 3R, 48.00x36.00x11.00, Steel (A483611CT)
- NVENT HOFFMAN Closure Plate, 6.00x6.00, SS Type 304 (F66WPSS)
- NVENT HOFFMAN Concept Panels, Fits 20.00x14.00, White (CP2014)
- Nvent Hoffman Cabinet Accessory