Shop All Cabinet Accessory
Nvent Hoffman
Lay-In Nema Type 12 Wireway Straight Sec
Mfr # F44L120
Zoro # G5846673
product price: $580.06
/ea
Item requires special delivery charges. A $75.00 per item surcharge will be applied.
$580.06
Free 30-Day Returns
Key Features
- Material Mild Steel
- Finish Galvanized
- Features Dust-Resistant
- Color Gray
- Height 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # F44L120
- Zoro # G5846673
- UPC # 783510183004
- Country of Origin Mexico
- Category Cabinet Accessory
Dimensions
Height | 4 in |
Width | 4 in |
Depth | 120 in |
Size | 4 in x 4 in x 120 in |
Details
Item | Lay-In Nema Type 12 Wireway Straight Sec |
Material | Mild Steel |
Finish | Galvanized |
Features | Dust-Resistant |
Color | Gray |
Gauge | 14 ga |
Application | Indoor |
NEMA Enclosure Type | 12 |
Thickness | 14 ga / 1.9 mm |
Type | Straight Section |
Weight | 50 lb |
Standards | Certified by Canadian Standards Association. |
Sealing Plate Type | Flat |
Protection Rating | NEMA Type 12; IP54 |
Sealing Plate Quantity | 1 |
Description
Lay-In Nema Type 12 Wireway Straight Sec
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEG WEG - MPW40-3-U020, MOTOR PROTECTOR BU MPW40-3-U020 (MPW40-3-U020)
- ABB Wiring Duct, Wide Slot Wall, Gray, 6 ft. L (TYD2X4WPG6)
- POWER FIRST Wire Connector, Red, PK150 (5UYH9)
- LITTELFUSE UL Class Fuse, CC Class, KLDR Series, Time-Delay, 9A, 600V AC, Non-Indicating (KLDR009)
- NVENT HOFFMAN Fan Shroud Kits, Type 3r, Fits 4" Fan (T4S3RSS)
- NVENT HOFFMAN Gauge Gland Plate, Type 4&Type 12, 8.98x7.23, Gray, Steel 12 (GP128)
- NVENT HOFFMAN Syspend 281-Max Wall Flange, 5.12x5.12x5 (S2MWF)
- NVENT HOFFMAN Compact Series 2 Rotational Base Bracket (CCS2RBBLG)
- NVENT HOFFMAN Louver Plate Kits, 5.62x5.50, SS Type 316 (AVK44SS6)
- NVENT HOFFMAN Feed-Through Nema Type 12 Wireway Straig (F88W120)
- NVENT HOFFMAN Lay-in Painted Flat-Cover Wireway, NEMA TYPE 1 Straight Section, 8.00x (F88T1120GVP)
- Nvent Hoffman Cabinet Accessory