Shop All Cabinet Accessory
Nvent Hoffman
Lay-In Nema Type 12 Wireway Straight Sec
Mfr # F22L48
Zoro # G5846348
original price:
$337.72
21% off
new price: $263.84
/ea
Free Shipping & Returns
$263.84
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Mild Steel
- Finish Galvanized
- Color Gray
- Features Dust-Resistant
- Size 2-1/2 in x 2-1/2 in x 48 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # F22L48
- Zoro # G5846348
- UPC # 783510180508
- Country of Origin Mexico
- Category Cabinet Accessory
Dimensions
Size | 2-1/2 in x 2-1/2 in x 48 in |
Depth | 48 in |
Width | 2-1/2 in |
Height | 2-1/2 in |
Details
Item | Lay-In Nema Type 12 Wireway Straight Sec |
Material | Mild Steel |
Finish | Galvanized |
Color | Gray |
Features | Dust-Resistant |
NEMA Enclosure Type | 12 |
Gauge | 14 ga |
Application | Indoor |
Thickness | 14 ga / 1.9 mm |
Type | Straight Section |
Weight | 14 lb |
Standards | Certified by Canadian Standards Association. |
Sealing Plate Quantity | 1 |
Sealing Plate Type | Flat |
Protection Rating | NEMA Type 12; IP54 |
Description
Lay-In Nema Type 12 Wireway Straight Sec
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- E-ZEEWRAP Dispensr Ez Wrap Blk (20112)
- FLEXSOLAR Monocrystalline Solar Panel Kit, 200 W, 18.6V DC, 10.8 A (G200)
- ELECTRIDUCT HDPE Heavy Duty Spiral Wrap- 0.75" x 50ft- Yellow (WL-SW-HD-075-50-YL)
- WIEGMANN Carbon Steel Enclosure, 30 in H, 24 in W, 8 in D, NEMA 3R, Hinged (RHC302408)
- NVENT HOFFMAN NEMA Type 9, 12.00x10.00x6.00, Gray, Steel (A12D106)
- NVENT HOFFMAN EASY SWAP Adaptor Plenums for Air Condit (PLM36N36)
- NVENT HOFFMAN ZONEX ATEX- and IECEX-Certified, Type 4X, Hinged Cover, Metric Size, 1 (EXE16128SS61)
- NVENT HOFFMAN Lay-In NEMA Type 1 Hinged Cover Wireway Straight Section, 4.00x4.00x36 (F44G36)
- NVENT HOFFMAN Continuous Hinge with Clamps, EMC, Type 4X, 6.00x6.00x4.00, SS Type 30 (A606CHEMCSS)
- NVENT HOFFMAN Climaguard Air-To-Air Indoor, 20.00x7.50 (XR200416012)
- NVENT HOFFMAN Mechanical Interlock, fits Frames, Steel (PMLSK)
- Nvent Hoffman Cabinet Accessory