Shop All Cabinet Accessory
Nvent Hoffman
Lay-In NEMA Type 1 Hinged Cover Wireway Straight Section, 8.00x8.00x72
Mfr # F88G72
Zoro # G6808613
product price: $338.53
/ea
Item requires special delivery charges. A $25.00 per item surcharge will be applied.
$338.53
Free 30-Day Returns
Key Features
- Material Mild Steel
- Finish Powder Coated
- Gauge 14 ga
- Size 8 in x 8 in x 72 in
- Width 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # F88G72
- Zoro # G6808613
- UPC # 783510517700
- Country of Origin Mexico
- Category Cabinet Accessory
Dimensions
Size | 8 in x 8 in x 72 in |
Width | 8 in |
Height | 8 in |
Depth | 72 in |
Details
Item | Lay-In NEMA Type 1 Hinged Cover Wireway |
Material | Mild Steel |
Finish | Powder Coated |
Gauge | 14 ga |
NEMA Enclosure Type | 1 |
Color | Gray |
Features | No Knockouts |
Application | Indoor |
Thickness | 14 ga / 1.9 mm |
Type | Straight Section, Liftoff Cover no Knockouts |
Weight | 51 lb |
Protection Rating | NEMA Type 1; IP30 |
Style | Liftoff Cover no Knockouts |
Description
Lay-In NEMA Type 1 Hinged Cover Wireway
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Plug-In GFCI with Cord, 6 ft., Ylw, NEMA 3R (GFP15M)
- SOUTHWIRE Electrical Box, 84 cu in, Square Box, 6 Gang, Steel, Square (6250-1)
- SQUARE D Terminal Cover, 2 PK (9070FSC1)
- SIEMENS Ground Kit, 600VAC, 600A, CC/Midget Class (HG656A)
- NVENT HOFFMAN Screw Cover Wiring Trough, NEMA Type 4X (F121260SCSS)
- NVENT HOFFMAN Continuous Hinge with Clamps, Type 4X, 36.00x30.00x12.00, Aluminum (A36H3012ALLP)
- NVENT HOFFMAN CONCEPT Panel Conversion Kit, for Concept / NEMA, Steel (CCPM4)
- NVENT HOFFMAN Lay-In NEMA Type 1 Galvanized Wireway St (F88T136GV)
- NVENT HOFFMAN Qline D, Type 4x, 160x80x85mm, Abs (Q1689ABD)
- NVENT HOFFMAN Lay-in Painted Flat-Cover Wireway, NEMA (F22T136GVP)
- NVENT HOFFMAN Elbow-Inside Opening, Fits 4.00x4.00, Gr (F4490EIN)
- Nvent Hoffman Cabinet Accessory