Shop All Cabinet Accessory
Nvent Hoffman
Lay-In NEMA Type 1 Hinged Cover Wireway Straight Section, 6.00x6.00x12
Mfr # F66G120
Zoro # G6808936
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$348.23
Free 30-Day Returns
Key Features
- Material Mild Steel
- Finish Powder Coated
- Gauge 16 ga
- Size 6 in x 6 in x 120 in
- Height 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nvent Hoffman
- MFR # F66G120
- Zoro # G6808936
- UPC # 783510523909
- Country of Origin Mexico
- Category Cabinet Accessory
Dimensions
Size | 6 in x 6 in x 120 in |
Height | 6 in |
Width | 6 in |
Depth | 120 in |
Details
Item | Lay-In NEMA Type 1 Hinged Cover Wireway |
Material | Mild Steel |
Finish | Powder Coated |
Gauge | 16 ga |
Features | No Knockouts |
NEMA Enclosure Type | 1 |
Application | Indoor |
Color | Gray |
Thickness | 16 ga / 1.52 mm |
Type | Straight Section, Liftoff Cover no Knockouts |
Weight | 55 lb |
Style | Liftoff Cover no Knockouts |
Protection Rating | NEMA Type 1; IP30 |
Description
Lay-In NEMA Type 1 Hinged Cover Wireway
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLUKE UL Class Fuse, Fast-Acting, 0.44A, 1000V AC (FUSE-440MA/1000VB5)
- MERSEN Open Fuse Block, G UL Class, 2 Poles, 15A Amp Range, 600V AC/DC Volt Rating (40112G)
- EATON Manual Mtr Protector, 6.3A, Rotary, Frame B (XTPR6P3BC1)
- EATON Raised Indicator Light, Blue, 24VAC/DC (C22-L-B-24)
- NVENT HOFFMAN Terminal Box, Type 3r, 23.00x12.00x4.50 (TB3R201)
- NVENT HOFFMAN Lay-In NEMA Type 1 Galvanized Wireway St (F66T124GV)
- NVENT HOFFMAN Panels for Type 3r, 4, 4x, 12 and 13 Enc (A20P12G)
- NVENT HOFFMAN Lay-In NEMA Type 1 Galvanized Wireway Straight Section, 6.00x6.00x72.0 (F66T172GV)
- NVENT HOFFMAN Inline Landscape Panels, Fits 230x600mm (LP2360G)
- NVENT HOFFMAN Flexible Fitting, 4.00x4.00, Rubber (F44WFF)
- NVENT HOFFMAN Clamp Cover, Type 4X, 12.00x10.00x6.00, SS Type 316L (A12106NFSS6)
- Nvent Hoffman Cabinet Accessory