Shop All Cabinet Accessory
Nvent Hoffman
Lay-In NEMA Type 1 Hinged Cover Wireway Straight Section, 6.00x6.00x12
Mfr # F66G12
Zoro # G6808979
product price: $56.07
/ea
$56.07
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Mild Steel
- Finish Powder Coated
- Size 6 in x 6 in x 12 in
- NEMA Enclosure Type 1
- Gauge 16 ga
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # F66G12
- Zoro # G6808979
- UPC # 783510523404
- Country of Origin Mexico
- Category Cabinet Accessory
Dimensions
Size | 6 in x 6 in x 12 in |
Width | 6 in |
Depth | 12 in |
Height | 6 in |
Details
Item | Lay-In NEMA Type 1 Hinged Cover Wireway |
Material | Mild Steel |
Finish | Powder Coated |
NEMA Enclosure Type | 1 |
Gauge | 16 ga |
Color | Gray |
Features | No Knockouts |
Application | Indoor |
Thickness | 16 ga / 1.52 mm |
Type | Straight Section, Liftoff Cover no Knockouts |
Weight | 5.10 lb |
Style | Liftoff Cover no Knockouts |
Protection Rating | NEMA Type 1; IP30 |
Description
Lay-In NEMA Type 1 Hinged Cover Wireway
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB Carlon 1 In. x 10 Ft. PVC Flexible ENT Conduit (12008-010)
- SIEMENS Module (6ES7131-4EB00-0AB0)
- MERSEN UL Class Fuse, K5 Class, OTS Series, Fast-Acting, 60A, 600V AC (OTS60)
- HUBBELL WIRING DEVICE-KELLEMS Metal Raceway, Plate, 1-Gang, 1.6", HBLALU3800/HBLALU4800 Series (HBLALUF)
- NVENT HOFFMAN Wiring Trough, NEMA Type 3R, 4.00x4.00x24.00, Steel (A4424RT)
- NVENT HOFFMAN Finger Guards, fits Fan Pkg/Fan, Steel (AGARD10)
- NVENT HOFFMAN Lay-In NEMA Type 1 Galvanized Wireway Straight Section, 4.00x4.00x120. (F44T1120GV)
- NVENT HOFFMAN Inline Landscape, Type 4 and 12,230x770 (LHC237716)
- NVENT HOFFMAN Continuous Hinge with Quarter-Turn Latch (A12064CHFL)
- NVENT HOFFMAN CONCEPT Fixed and Hinged Window Kits, fi (CWF3136)
- NVENT HOFFMAN Handles, Gray, Aluminum (PUHKA)
- Nvent Hoffman Cabinet Accessory