Shop All Cabinet Accessory
Nvent Hoffman
Lay-In NEMA Type 1 Galvanized Wireway Straight Section, 6.00x6.00x18.0
Mfr # F66T118GV
Zoro # G6845643
$54.42
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Mild Steel
- Finish Galvanized
- Size 6 in x 6 in x 18 in
- Depth 18 in
- Application Indoor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nvent Hoffman
- MFR # F66T118GV
- Zoro # G6845643
- UPC # 783510337995
- Country of Origin Mexico
- Category Cabinet Accessory
Dimensions
Size | 6 in x 6 in x 18 in |
Depth | 18 in |
Height | 6 in |
Width | 6 in |
Details
Item | Lay-In NEMA Type 1 Galvanized Wireway St |
Material | Mild Steel |
Finish | Galvanized |
Application | Indoor |
Gauge | 16 ga |
Features | No Knockouts |
Color | Unpainted |
NEMA Enclosure Type | 1 |
Thickness | 16 ga / 1.52 mm |
Type | Straight Section |
Weight | 7.50 lb |
Protection Rating | NEMA Type 1; IP30 |
Description
Lay-In NEMA Type 1 Galvanized Wireway St
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANCOR Red 8 AWG Tinned Copper Wire - 250' (111525)
- HILLMAN 100 ft. L Black Annealed Steel 24 Ga. Wire, 10PK (123122-N)
- HALEX 34 90 DEG Rigid Elbow (64107)
- SIEMENS 208VAC Non-Reversing Magnetic Contactor 3P 45A NEMA 2 (40FP32AD)
- NVENT HOFFMAN Tfp Exhaust Grilles, Fits 10", SS (TEP10SS)
- NVENT HOFFMAN Aluminum Swing-Out Panels, 14.75x12.88 (A1614PSWPNL)
- NVENT HOFFMAN Panels, Fits 400x300mm, Steel (Q4030PI)
- NVENT HOFFMAN Hinge-Cover with 3-Point Latch or Quick (A30H2410GQRLP3PT)
- NVENT HOFFMAN Swing-Out Panel Kit, fits 16.00x14.00, Aluminum (A16SPK14C)
- NVENT HOFFMAN Gasket Kit, 0.25x0.50, Rubber (GSKTKITS025)
- NVENT HOFFMAN Hinged Cover Wiring Trough, Nema Type 12 (F88T24HC)
- Nvent Hoffman Cabinet Accessory