Shop All Cabinet Accessory
Nvent Hoffman
Lay-In NEMA Type 1 Galvanized Wireway Straight Section, 4.00x4.00x18.0
Mfr # F44T118GV
Zoro # G6845668
product price: $33.49
/ea
$33.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Mild Steel
- Finish Galvanized
- Size 4 in x 4 in x 18 in
- NEMA Enclosure Type 1
- Color Unpainted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # F44T118GV
- Zoro # G6845668
- UPC # 783510337896
- Country of Origin Mexico
- Category Cabinet Accessory
Dimensions
Size | 4 in x 4 in x 18 in |
Width | 4 in |
Height | 4 in |
Depth | 18 in |
Details
Item | Lay-In NEMA Type 1 Galvanized Wireway St |
Material | Mild Steel |
Finish | Galvanized |
NEMA Enclosure Type | 1 |
Color | Unpainted |
Features | No Knockouts |
Gauge | 16 ga |
Application | Indoor |
Thickness | 16 ga / 1.52 mm |
Type | Straight Section |
Weight | 5.60 lb |
Protection Rating | NEMA Type 1; IP30 |
Description
Lay-In NEMA Type 1 Galvanized Wireway St
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, H Class, NON Series, Fast-Acting, 100A, 250V AC, Non-Indicating (NON-100)
- SCHNEIDER ELECTRIC Push to Test Pilot Light, Red, LED (9001SKT35LRR31)
- RACO Liquidtight Conn, 90, 1/2", Insl Dc Zinc (3542DC)
- ZORO SELECT Flat Indicator Light, Red, 12VDC, Current Drawn: 20 mA (24M032)
- NVENT HOFFMAN Hinge-Cover with 3-Point Latch or Quick-Release Latches, Type 4X, 36.2 (A36H3020GQRLP)
- NVENT HOFFMAN Panel, fits 350x300mm, Steel (LP3530G)
- NVENT HOFFMAN Qline D, Type 4x, 122x120x85mm, Polycarb (Q12129PCD)
- NVENT HOFFMAN Qline E, Type 4x, 250x175x149mm, Polycar (Q251815PCE)
- NVENT HOFFMAN Climaguard Air-To-Air Indoor, 20.00x7.50 (XR200426012)
- NVENT HOFFMAN Lay-in Painted Flat-Cover Wireway, NEMA TYPE 1 Straight Section, 6.00x (F66T136GVP)
- NVENT HOFFMAN Latch Kit for One-Door Type 12 Enclosures, 3 Point (A=16to30), Zinc (AL2BCCW)
- Nvent Hoffman Cabinet Accessory