Shop All Cabinet Accessory
Nvent Hoffman
Lay-In NEMA Type 1 Galvanized Wireway St
Mfr # F88T136GV
Zoro # G5861626
Free Shipping & Returns
$194.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Mild Steel
- Finish Galvanized
- Depth 36 in
- Height 8 in
- NEMA Enclosure Type 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nvent Hoffman
- MFR # F88T136GV
- Zoro # G5861626
- UPC # 783510887209
- Country of Origin Mexico
- Category Cabinet Accessory
Dimensions
Depth | 36 in |
Height | 8 in |
Width | 8 in |
Size | 8 in x 8 in x 36 in |
Details
Item | Lay-In NEMA Type 1 Galvanized Wireway St |
Material | Mild Steel |
Finish | Galvanized |
NEMA Enclosure Type | 1 |
Features | No Knockouts |
Color | Unpainted |
Gauge | 14 ga |
Application | Indoor |
Thickness | 14 ga / 1.9 mm |
Type | Straight Section |
Weight | 26 lb |
Protection Rating | NEMA Type 1; IP30 |
Description
Lay-In NEMA Type 1 Galvanized Wireway St
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES 16 AWG Gauge UL1061 Stranded Hook Up Wire, 300V, 0080 Diameter, Yellow, 100 ft Length (16UL1061STRYEL100)
- WIEGMANN Fiberglass Enclosure, 24.05 in H, 20 in W, 9-1/4 in D, NEAM 4X; 12, Hinged (HW-N4X242008CH)
- TECHFLEX Shrink Tubing, 0.118in ID, Black, 500ft (H2N0.13BK)
- ALLEN TEL Full Modular Handset Cord, Black, 12 ft (AT812-00)
- NVENT HOFFMAN Lay-In NEMA Type 1 Hinged Cover Wireway (F66G36)
- NVENT HOFFMAN PROLINE 100-mm Plinth Base, Fits 800x800 (PPB188)
- NVENT HOFFMAN Lay-In NEMA Type 1 Galvanized Wireway Straight Section, 6.00x6.00x120. (F66T1120GV)
- NVENT HOFFMAN T3-Box Telephone Cabinet, Type 3r, 12.00 (ATC12R145)
- NVENT HOFFMAN Panel Adapter, 10.00x10.00, Gray, Steel (F1010GPA)
- NVENT HOFFMAN Lay-In Nema Type 12 Wireway Straight Sec (F66L12)
- NVENT HOFFMAN COMPACT Series 4 Tubes, 991x80x80mm, Lt Gray, Steel (CCS8T10)
- Nvent Hoffman Cabinet Accessory