Shop All Cabinet Accessory
Nvent Hoffman
Lay-In NEMA Type 1 Galvanized Wireway St
Mfr # F88T124GV
Zoro # G5861635
product price: $125.13
/ea
Free Shipping & Returns
$125.13
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Mild Steel
- Finish Galvanized
- Application Indoor
- Width 8 in
- Color Unpainted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # F88T124GV
- Zoro # G5861635
- UPC # 783510887100
- Country of Origin Mexico
- Category Cabinet Accessory
Dimensions
Width | 8 in |
Size | 8 in x 8 in x 24 in |
Height | 8 in |
Depth | 24 in |
Details
Item | Lay-In NEMA Type 1 Galvanized Wireway St |
Material | Mild Steel |
Finish | Galvanized |
Application | Indoor |
Color | Unpainted |
NEMA Enclosure Type | 1 |
Features | No Knockouts |
Gauge | 14 ga |
Thickness | 14 ga / 1.9 mm |
Type | Straight Section |
Weight | 17.10 lb |
Protection Rating | NEMA Type 1; IP30 |
Description
Lay-In NEMA Type 1 Galvanized Wireway St
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Channel Connecting Plate, Gold (V349Y)
- EATON BUSSMANN Glass Fuse, AGC Series, Fast-Acting, 7.50A, 250V AC, 10kA at 125V AC, 200A at 250V AC, 5 PK (BP/AGC-7.5-RP)
- SIEMENS Non-Illum Selector Swtch, 30mm, 3 Pos, Levr (52SA2BAB)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Metric Aluminum Cord Connectors, Straight Female, .50-.62", M20 Thread (SHCM201024)
- NVENT HOFFMAN Flexible Fitting, 6.00x6.00, Rubber (F66WFF)
- NVENT HOFFMAN Hol-Sealers Non-Metallic Hole Seals, 1.5 (ASPB05075NM)
- NVENT HOFFMAN Full Subpanel, Fits 1800x800mm, White, S (PPF188)
- NVENT HOFFMAN Louver Plate Kits, 3.25x3.25, SS Type 31 (AVK23SS6)
- NVENT HOFFMAN Bonding Straps, 12.00", Copper (ABS12)
- NVENT HOFFMAN Plinth Base, 700x600mm, Gray, Aluminum (EPL7060)
- NVENT HOFFMAN TFP Optional Grilles and Replacement Filters, fits 10 in. Pkg (TFLT10UL12)
- Nvent Hoffman Cabinet Accessory