Shop All Cabinet Accessory
Nvent Hoffman
Lay-In NEMA Type 1 Galvanized Wireway St
Mfr # F66T124GV
Zoro # G5861854
$64.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Mild Steel
- Finish Galvanized
- Width 6 in
- Features No Knockouts
- Depth 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nvent Hoffman
- MFR # F66T124GV
- Zoro # G5861854
- UPC # 783510884307
- Country of Origin Mexico
- Category Cabinet Accessory
Dimensions
Width | 6 in |
Depth | 24 in |
Size | 6 in x 6 in x 24 in |
Height | 6 in |
Details
Item | Lay-In NEMA Type 1 Galvanized Wireway St |
Material | Mild Steel |
Finish | Galvanized |
Features | No Knockouts |
Color | Unpainted |
NEMA Enclosure Type | 1 |
Gauge | 16 ga |
Application | Indoor |
Thickness | 16 ga / 1.52 mm |
Type | Straight Section |
Weight | 10 lb |
Protection Rating | NEMA Type 1; IP30 |
Description
Lay-In NEMA Type 1 Galvanized Wireway St
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAROL Comm Cable, Shielded, Plenum, 16/2, 1000 Ft (E3612S.41.03)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, 2 Gang, Round, Brass (S3725)
- ZORO SELECT 20A Duplex Receptacle 125VAC 5-20R WH (5362BW)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 18mm, NC (XS618B1MBL2)
- NVENT HOFFMAN COMPACT Series 2 Rotational Base, fits 45x60mm, Lt Gray, Aluminum (CCS2RBLG)
- NVENT HOFFMAN Quick-Release Flat Sealing Plate, 8.00x8.00, Steel (F88LSGQR)
- NVENT HOFFMAN PROTEK Double-Hinged, UL and NEMA Type 4, 4X or 12, 48.54x23.62x24.02, (PTHS482424G4)
- NVENT HOFFMAN COMPACT, Type 4X, 160x160x90mm, Aluminum (CCA16169)
- NVENT HOFFMAN Gland Plate, SS Type 316 (GP126SS6)
- NVENT HOFFMAN Continuous Hinge with 3-Point Latch, Typ (A36H3612SSLP3PT)
- NVENT HOFFMAN Thermoelectric Coolers Indoor/outdoor, 1 (TE121024020)
- Nvent Hoffman Cabinet Accessory