Shop All Cabinet Accessory
Nvent Hoffman
Lay-In NEMA Type 1 Galvanized Wireway St
Mfr # F44T124GV
Zoro # G5861757
$40.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Mild Steel
- Finish Galvanized
- Size 4 in x 4 in x 24 in
- Height 4 in
- NEMA Enclosure Type 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nvent Hoffman
- MFR # F44T124GV
- Zoro # G5861757
- UPC # 783510881405
- Country of Origin Mexico
- Category Cabinet Accessory
Dimensions
Size | 4 in x 4 in x 24 in |
Height | 4 in |
Width | 4 in |
Depth | 24 in |
Details
Item | Lay-In NEMA Type 1 Galvanized Wireway St |
Material | Mild Steel |
Finish | Galvanized |
NEMA Enclosure Type | 1 |
Color | Unpainted |
Application | Indoor |
Gauge | 16 ga |
Features | No Knockouts |
Thickness | 16 ga / 1.52 mm |
Type | Straight Section |
Weight | 7.30 lb |
Protection Rating | NEMA Type 1; IP30 |
Description
Lay-In NEMA Type 1 Galvanized Wireway St
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY Two Hole Lug Compression Connector, 6 AWG (YA6CL2TC14E2)
- QUICKCABLE Clip, Red/Black, 75A, PK50 (602040-050)
- STA-KON 12-10 AWG Vinyl Locking Fork Terminal #10 Stud PK50 (10RC-10FL)
- ZENITH Wire Speaker 24Gau 100Ft Clear (AS110024C)
- NVENT HOFFMAN Aluminum Swing-Out Panels, 16.75x14.88 (A1816PSWPNL)
- NVENT HOFFMAN HF Replacement Filters (89136410R)
- NVENT HOFFMAN Stainless Steel Feed-Through Nema Type 4 (F44W12SS)
- NVENT HOFFMAN Continuous Hinge with Clamps, Type 4X, 1 (A16H2006SSLP)
- NVENT HOFFMAN Continuous Hinge, Type 4X, 12.00x10.00x6 (A12106CHSCFGW)
- NVENT HOFFMAN Nipple, 4.00x4.00x3.00, Gray, Steel (F44LN3)
- NVENT HOFFMAN Hinge-Cover with 3-Point Latch or Quick-Release Latches, Type 4X, 36.2 (A36H3020GQRLP)
- Nvent Hoffman Cabinet Accessory