Shop All Electrical Raceways
Nvent Hoffman
Lay-In, Flat-Cover Wireway, 6inWx6inH
Mfr # F66T172GVP
Zoro # G8757542
product price: $184.30
/ea
Free Shipping & Returns
$184.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- With/Without Knockouts No
- Finish Powder Coated
- Length 72 in
- Height 6 in
- Width 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # F66T172GVP
- Zoro # G8757542
- UPC # 783510362294
- Country of Origin Mexico
- Category Electrical Raceways
Dimensions
Length | 72 in |
Height | 6 in |
Width | 6 in |
Length (Straight Wireway) | 72 in |
Depth | 72 in / 1829 mm |
Depth (D) (millimetre) | 1829 |
Width (W) (inch) | 6 |
Height (H) (millimetre) | 152 |
Depth (D) (inch) | 72 |
Width (W) (millimetre) | 152 |
Height (H) (inch) | 6 |
Description
Straight Section Wireway, With Knockouts No, Cover Type Flat, NEMA Rating 1, Material Steel, Finish Powder Coated, Length 72 in, Width 6 in, Height 6 in, Color Gray, Cover Locking Style Screw, Gauge 14 ga, Standards CSA C22.2 No. 26, cUL Listed, File No. E27524, IEC 60529, UL 870
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IFM Photoelectric Sensor, Cylinder, Thru-Beam (OGS500)
- SIEMENS IEC Control Relay, 3NO/1NC, 24V DC, 10 A (3RH21312FB40)
- SENSORSWITCH Timer Switch, 60 Min, Ivory (PTS 60 IV)
- MG ELECTRONICS Power Supply, 120V AC, 16V AC, 20VA, Screw Mount (MGT-1620)
- NVENT HOFFMAN Slip-On Cover Wiring Trough, 4inWx4inH (A4412RT)
- NVENT HOFFMAN Slip-On Cover Wiring Trough, 6inWx6inH (A6624RT)
- NVENT HOFFMAN Lay-In Wireway, 4 ft., 6inWx6inH, Steel (F66L48)
- NVENT HOFFMAN Lay-In Wireway, 4 ft., 8inWx8inH (F88T148GV)
- NVENT HOFFMAN Slip-On Cover Wiring Trough, 6inWx6inH (A6672RT)
- NVENT HOFFMAN Lay-In, Flat-Cover Wireway, 8inWx8inH (F88T148GVP)
- BLACK BOX Rackmount Cable Raceway 2U Double Sided - Horizontal (RMT107A)
- Nvent Hoffman Electrical Raceways