Shop All Electrical Raceways
Nvent Hoffman
Lay-In, Flat-Cover Wireway, 6inWx6inH
Mfr # F66T160GVP
Zoro # G8757533
product price: $148.41
/ea
Free Shipping & Returns
$148.41
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- With/Without Knockouts No
- Finish Powder Coated
- Length 60 in
- Height 6 in
- Width 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # F66T160GVP
- Zoro # G8757533
- UPC # 783510362096
- Country of Origin Mexico
- Category Electrical Raceways
Dimensions
Length | 60 in |
Height | 6 in |
Width | 6 in |
Length (Straight Wireway) | 60 in |
Depth | 60 in / 1524 mm |
Depth (D) (millimetre) | 1524 |
Height (H) (inch) | 6 |
Width (W) (inch) | 6 |
Width (W) (millimetre) | 152 |
Height (H) (millimetre) | 152 |
Depth (D) (inch) | 60 |
Description
Straight Section Wireway, With Knockouts No, Cover Type Flat, NEMA Rating 1, Material Steel, Finish Powder Coated, Length 60 in, Width 6 in, Height 6 in, Color Gray, Cover Locking Style Screw, Gauge 14 ga, Standards CSA C22.2 No. 26, cUL Listed, File No. E27524, IEC 60529, UL 870
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CYBERPOWER Standby UPS Battery Backup, 8 Outlets, 625 VA, 890 J (ST625U)
- MERSEN UL Class Fuse, J Class, AJT Series, Time-Delay, 100A, 600V AC, Indicating (AJT100)
- APPLETON ELECTRIC 90Deg Female Elbow, HazLoc, Mal Iron, 3/4In (ELF90-75)
- LEVITON Switch, GFCI Receptacle, 15A, 125Vac, 5-15R (GFSW1-I)
- NVENT HOFFMAN Lay-In, Flat-Cover Wireway, 8inWx8inH (F88T124GVP)
- NVENT HOFFMAN Feed-Through Wireway, 1 ft., 4inWx4inH (F44W12)
- NVENT HOFFMAN Slip-On Cover Wiring Trough, 6inWx6inH (A6624RT)
- NVENT HOFFMAN Hinged Cover Wiring Trough, 6inWx6inH (F66T36HC)
- NVENT HOFFMAN Feed-Through Wireway, 3 ft., 4inWx4inH (F44W36)
- NVENT HOFFMAN Lay-In, Flat-Cover Wireway, 4inWx4inH (F44T136GVP)
- PANDUIT Base Wiring Duct, Type FS, Solid Wall, Black, 6" x 6" x 1' (6-Pack), No Mounting Holes (FS6X4BL6NM)
- Nvent Hoffman Electrical Raceways