Shop All Electrical Raceways
Nvent Hoffman
Lay-In, Flat-Cover Wireway, 4inWx4inH
Mfr # F44T160GVP
Zoro # G8757472
Free Shipping & Returns
$97.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- With/Without Knockouts No
- Finish Powder Coated
- Length 60 in
- Height 4 in
- Width 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nvent Hoffman
- MFR # F44T160GVP
- Zoro # G8757472
- UPC # 783510360696
- Country of Origin Mexico
- Category Electrical Raceways
Dimensions
Length | 60 in |
Height | 4 in |
Width | 4 in |
Length (Straight Wireway) | 60 in |
Depth | 60 in / 1524 mm |
Width (W) (inch) | 4 |
Height (H) (millimetre) | 102 |
Height (H) (inch) | 4 |
Width (W) (millimetre) | 102 |
Depth (D) (inch) | 60 |
Depth (D) (millimetre) | 1524 |
Description
Straight Section Wireway, With Knockouts No, Cover Type Flat, NEMA Rating 1, Material Steel, Finish Powder Coated, Length 60 in, Width 4 in, Height 4 in, Color Gray, Cover Locking Style Screw, Gauge 14 ga, Standards CSA C22.2 No. 26, cUL Listed, File No. E27524, IEC 60529, UL 870
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Back Panel, NOVAL Accessory, Fiberglass (HW-MP1614FG)
- APPLETON ELECTRIC Interlocked Recept, Non-Fused, 60A, 4P, 3W (WSRD63542N4SD)
- SCHNEIDER ELECTRIC Push Buttn Cntrl Station, 1NC, Mushrm Head (XALD164H29H7)
- TRIPP LITE Cat5e Cable, Bulk, Solid, PVC, Gray, 1000ft (N022-01K-GY)
- NVENT HOFFMAN Lay-In Wireway, 6 ft., 6inWx6inH, Steel (F66G72)
- NVENT HOFFMAN Lay-In Wireway, 3 ft., 6inWx6inH, Steel (F66L36)
- NVENT HOFFMAN Lay-In, Flat-Cover Wireway, 8inWx8inH (F88T148GVP)
- NVENT HOFFMAN Feed-Through Wireway, 3 ft., 4inWx4inH (F44W36)
- NVENT HOFFMAN Lay-In Wireway, 4 ft., 12inWx12inH (F1212T148GV)
- NVENT HOFFMAN Lay-In Wireway, 4 ft., 4inWx4inH, Steel (F44G48)
- LEGRAND Raceway, Series V700, 10 ft., Ivory (V700)
- Nvent Hoffman Raceways