Shop All Electrical Raceways
Nvent Hoffman
Lay-In, Flat-Cover Wireway, 4inWx4inH
Mfr # F44T148GVP
Zoro # G8757463
product price: $91.18
/ea
Free Shipping & Returns
$91.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- With/Without Knockouts No
- Finish Powder Coated
- Length 48 in
- Height 4 in
- Width 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # F44T148GVP
- Zoro # G8757463
- UPC # 783510360498
- Country of Origin Mexico
- Category Electrical Raceways
Dimensions
Length | 48 in |
Height | 4 in |
Width | 4 in |
Length (Straight Wireway) | 48 in |
Depth | 48 in / 1219 mm |
Depth (D) (millimetre) | 1219 |
Height (H) (millimetre) | 102 |
Height (H) (inch) | 4 |
Width (W) (millimetre) | 102 |
Depth (D) (inch) | 48 |
Width (W) (inch) | 4 |
Description
Straight Section Wireway, With Knockouts No, Cover Type Flat, NEMA Rating 1, Material Steel, Finish Powder Coated, Length 48 in, Width 4 in, Height 4 in, Color Gray, Cover Locking Style Screw, Gauge 14 ga, Standards CSA C22.2 No. 26, cUL Listed, File No. E27524, IEC 60529, UL 870
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINDORF Channel Nut, 1/2 In, Silver (H 122 1/2 EG)
- PANDUIT Corrugated Loom Tubing, 0.62"x100ft L, Blk (CLT62N-C630)
- SIEMENS IEC Magnetic Contactor, 3 Poles, 110/120 V AC, 16 A, Reversing: No (3RT20251AK643MA0)
- WIREMOLD GFCI Faceplate Fitting, Gray, Aluminum (500-GFI)
- NVENT HOFFMAN Lay-In Wireway, 3 ft., 4inWx4inH, Steel (F44L36)
- NVENT HOFFMAN Hinged Cover Wiring Trough, 4inWx4inH (F44T12HC)
- NVENT HOFFMAN Lay-In, Flat-Cover Wireway, 6inWx6inH (F66T124GVP)
- NVENT HOFFMAN Hinged Cover Wiring Trough, 6inWx6inH (F66T24HC)
- NVENT HOFFMAN Lay-In, Flat-Cover Wireway, 4inWx4inH (F44T136GVP)
- NVENT HOFFMAN Lay-In Wireway, 4 ft., 6inWx6inH, Steel (F66L48)
- LEGRAND Deep Switch and Receptacle Box, Ivory (V5744S)
- Nvent Hoffman Raceways