Shop All Electrical Raceways
Nvent Hoffman
Lay-In, Flat-Cover Wireway, 4inWx4inH
Mfr # F44T1120GVP
Zoro # G2804807
product price: $213.40
/ea
Item requires special delivery charges. A $50.00 per item surcharge will be applied.
$213.40
Free 30-Day Returns
Key Features
- With/Without Knockouts No
- Finish Powder Coated
- Length 10 ft
- Height 4 in
- Width 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # F44T1120GVP
- Zoro # G2804807
- UPC # 783510361099
- Country of Origin Mexico
- Category Electrical Raceways
Dimensions
Length | 10 ft |
Height | 4 in |
Width | 4 in |
Length (Straight Wireway) | 10 ft |
Depth | 120 in / 3048 mm |
Width (W) (millimetre) | 102 |
Width (W) (inch) | 4 |
Height (H) (inch) | 4 |
Height (H) (millimetre) | 102 |
Depth (D) (inch) | 120 |
Depth (D) (millimetre) | 3048 |
Description
Straight Section Wireway, With Knockouts No, Cover Type Flat, NEMA Rating 1, Material Steel, Finish Powder Coated, Length 10 ft, Width 4 in, Height 4 in, Color Gray, Cover Locking Style Screw, Gauge 14 ga, Standards CSA C22.2 No. 26, cUL Listed, File No. E27524, IEC 60529, UL 870
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Power Cord, 5-15P, SJT, 2 ft., Blk, 15A, 14/3 (5XFL6ID)
- NVENT HOFFMAN Lay-In NEMA Type 1 Hinged Cover Wireway Straight Section, 8.00x8.00x18 (F88G18)
- WIEGMANN Carbon Steel Enclosure, 14 in H, 14 in W, 8 in D, NEMA 3R; 4; 12; 13, Hinged (N412141408C)
- APPLETON ELECTRIC 1 -Gang Vertical Weatherproof Cover, 2-13/16" W, 4-9/16" H (FSK-WR1)
- NVENT HOFFMAN Lay-In Wireway, 3 ft., 8inWx8inH (F88T136GV)
- NVENT HOFFMAN Lay-In, Flat-Cover Wireway, 6inWx6inH (F66T124GVP)
- NVENT HOFFMAN Lay-In Wireway, 2 ft., 8inWx8inH, Steel (F88G24)
- NVENT HOFFMAN Lay-In Wireway, 3 ft., 6inWx6inH, Steel (F66L36)
- NVENT HOFFMAN Slip-On Cover Wiring Trough, 4inWx4inH (A4424RT)
- NVENT HOFFMAN Lay-In Wireway, 5 ft., 4inWx4inH, Steel (F44L60)
- SQUARE D Wireway, 6x6 In, Steel (LDB62)
- Nvent Hoffman Raceways