Shop All Electrical Raceways
Nvent Hoffman
Lay-In, Flat-Cover Wireway, 12inWx12inH
Mfr # F1212T160GVP
Zoro # G8757427
Free Shipping & Returns
$507.31
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- With/Without Knockouts No
- Finish Powder Coated
- Length 60 in
- Height 12 in
- Width 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nvent Hoffman
- MFR # F1212T160GVP
- Zoro # G8757427
- UPC # 783510364397
- Country of Origin Mexico
- Category Electrical Raceways
Dimensions
Length | 60 in |
Height | 12 in |
Width | 12 in |
Length (Straight Wireway) | 60 in |
Depth | 60 in / 1524 mm |
Height (H) (inch) | 12 |
Width (W) (millimetre) | 305 |
Width (W) (inch) | 12 |
Depth (D) (inch) | 60 |
Depth (D) (millimetre) | 1524 |
Height (H) (millimetre) | 305 |
Description
Straight Section Wireway, With Knockouts No, Cover Type Flat, NEMA Rating 1, Material Steel, Finish Powder Coated, Length 60 in, Width 12 in, Height 12 in, Color Gray, Cover Locking Style Screw, Gauge 14 ga, Standards CSA C22.2 No. 26, cUL Listed, File No. E27524, IEC 60529, UL 870
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB Liquid Tight Connector, 3/4in., 90 deg, Blk (4970NM)
- SOUTHWIRE Phone Outlet Tester, RJ11 Connector Type (58745340)
- GE Load Center, TM402, THQL, 40 Spaces, 200A, 120/240V, Main Circuit Breaker, 1 Phase (TM4020CCU)
- TEMPO COMMUNICATIONS Tone Generator, RJ11, RJ45, Modular Plug (77HP-G)
- NVENT HOFFMAN Lay-In, Flat-Cover Wireway, 4inWx4inH (F44T136GVP)
- NVENT HOFFMAN Hinged Cover Wiring Trough, 4inWx4inH (F44T24HC)
- NVENT HOFFMAN Hinged Cover Wiring Trough, 4inWx4inH (F44T12HC)
- NVENT HOFFMAN Lay-In, Flat-Cover Wireway, 6inWx6inH (F66T172GVP)
- NVENT HOFFMAN Lay-In Wireway, 5 ft., 4inWx4inH, Steel (F44L60)
- NVENT HOFFMAN Lay-In Wireway, 5 ft., 8inWx8inH, Steel (F88L60)
- KABLE KONTROL Hinged Wall Cord Cover Cable Raceway - 1" W x 0.5" H - 5' Length - Paintable PVC - White (WC400)
- Nvent Hoffman Raceways