Shop All Electrical Raceways
Nvent Hoffman
Lay-In, Flat-Cover Wireway, 12inWx12inH
Mfr # F1212T136GVP
Zoro # G8757402
product price: $366.66
/ea
Free Shipping & Returns
$366.66
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- With/Without Knockouts No
- Finish Powder Coated
- Length 36 in
- Height 12 in
- Width 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # F1212T136GVP
- Zoro # G8757402
- UPC # 783510364199
- Country of Origin Mexico
- Category Electrical Raceways
Dimensions
Length | 36 in |
Height | 12 in |
Width | 12 in |
Length (Straight Wireway) | 36 in |
Depth | 36 in / 914 mm |
Height (H) (inch) | 12 |
Height (H) (millimetre) | 305 |
Depth (D) (inch) | 36 |
Width (W) (inch) | 12 |
Width (W) (millimetre) | 305 |
Depth (D) (millimetre) | 914 |
Description
Straight Section Wireway, With Knockouts No, Cover Type Flat, NEMA Rating 1, Material Steel, Finish Powder Coated, Length 36 in, Width 12 in, Height 12 in, Color Gray, Cover Locking Style Screw, Gauge 14 ga, Standards CSA C22.2 No. 26, cUL Listed, File No. E27524, IEC 60529, UL 870
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Digital Temperature Controller, 24 mm L (32B-23)
- VINYLGUARD Shrink Tubing, 1.0in ID, Black, 100ft (30-VG-1000B-G3)
- USA INDUSTRIALS Aftermarket Allen-Bradley 500 Line Control Coil - Replaces CC236, Size 2 (AB52120)
- HILLMAN 100' 28Ga Galv Wire (123117)
- NVENT HOFFMAN Hinged Cover Wiring Trough, 4inWx4inH (F44T12HC)
- NVENT HOFFMAN Hinged Cover Wiring Trough, 8inWx8inH (F88T24HC)
- NVENT HOFFMAN Slip-On Cover Wiring Trough, 6inWx6inH (A6624RT)
- NVENT HOFFMAN Lay-In Wireway, 4 ft., 6inWx6inH (F66T148GV)
- NVENT HOFFMAN Hinged Cover Wiring Trough, 4inWx4inH (F44T24HC)
- NVENT HOFFMAN Hinged Cover Wiring Trough, 6inWx6inH (F66T24HC)
- WIEGMANN Straight Wireway, NEMA 1, Length 1 Ft, Gray (HS661NK)
- Nvent Hoffman Electrical Raceways