Shop All Enclosure Covers & Accessories
Nvent Hoffman
Latch Kits for Type 4 and 12 Enclosures
Mfr # AL35Y
Zoro # G5815846
product price: $23.86
/ea
$23.86
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 0.50 inch
- Length 7.20 inch
- Material Mild Steel
- Features 12 Indoor, dust-resistant
- Color Unpainted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # AL35Y
- Zoro # G5815846
- UPC # 783510118600
- Country of Origin Germany
- Category Enclosure Covers & Accessories
Dimensions
Height | 0.50 inch |
Length | 7.20 inch |
Width (In.) | 5.00 inch |
Details
Item | Latch Kits for Type 4 and 12 Enclosures |
Material | Mild Steel |
Features | 12 Indoor, dust-resistant |
Color | Unpainted |
Finish | Chrome Plated |
Weight | 0.12 |
Description
Latch Kits for Type 4 and 12 Enclosures
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BULLDOG WINCH Plug, Female w/Wire Harness, Stnd Series 3-prong push-in, spades (20178D)
- ZORO SELECT Blade Connector, Black/Wht, 15A, Industrial (BRY5269NC)
- MONOPRICE Cat5E Bare Copper Cable, Gray, 3 ft. (287)
- EATON 24VAC Non-Reversing Definite Purpose Contactor 4P 25A (C25END425T)
- NVENT HOFFMAN Panels for Type 3R, 4, 4X, 12 and 13 Enclosures, fits 16x16, SS Type 3 (A16P16SS6)
- NVENT HOFFMAN Panels for Type 3R, 4, 4X, 12 and 13 Enclosures, fits 36x36, SS Type 3 (A36P36SS6)
- NVENT HOFFMAN Composite Panels, for Junction Boxes and (A16P14C)
- HAMMOND 4 Inch Box Ext, 8X8, Gray (CS88EXT4)
- RITTAL Dk7113.000 Horizontal Ground Grounding Rail Enclosure Parts And Accessory (7113000)
- STEELWORKS 1X1X36 Tele Perf Tube (11197)
- HAMMOND 7mm square key, fits 2SQI7 (2SQK7)
- Nvent Hoffman Enclosure Covers & Accessories