Shop All Cabinet Accessory
Nvent Hoffman
Latch Kits for Type 4 and 12 Enclosures,
Mfr # AL32
Zoro # G5874068
original price:
$68.00
15% off
new price: $57.79
/ea
$57.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Mild Steel
- Finish Chrome Plated
- Sub-Category Locks, Lockouts, Latches, Handles and Clamps
- NEMA Enclosure Type 12
- Color Unpainted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # AL32
- Zoro # G5874068
- UPC # 783510323905
- Country of Origin United States
- Category Cabinet Accessory
Details
Item | Latch Kits for Type 4 and 12 Enclosures, |
Material | Mild Steel |
Finish | Chrome Plated |
Sub-Category | Locks, Lockouts, Latches, Handles and Clamps |
NEMA Enclosure Type | 12 |
Color | Unpainted |
Features | Dust-Resistant |
Application | Indoor |
Weight | 0.20 lb |
Description
Latch Kits for Type 4 and 12 Enclosures,
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Load Center, QO, 40 Spaces, 200A, 120/240V, Main Lug, 1 Phase (QO140L200PG)
- HUBBELL 30A Watertight Twist-Lock Plug 2P 3W 250VAC L6-30P BK/WT (HBL2621SW)
- IFM Proximity Sensor, Inductive, 2mm, PNP, NO (IE5312)
- SIEMENS Surge Protector, 1 Phase, 120/240V, 2 Poles, 3, 100kA (TPS3A12100X02)
- NVENT HOFFMAN CONCEPT EMC, Type 4X, 36.00x24.00x12.00, (CSD362412EMCSS)
- NVENT HOFFMAN PROTEK Single-Door Fan Packages, 36.30x23.62x11.81, Lt Gray, Steel (PTRS362412G3)
- NVENT HOFFMAN Powerglide Defeater Handle Kit, Black, S (AL55CWD)
- NVENT HOFFMAN Clamp-Cover, Type 4X, 12.00x10.00x5.00, Aluminum (A1210NFAL)
- NVENT HOFFMAN Screw Cover Wiring Trough, NEMA Type 4X (F121272SCSS)
- NVENT HOFFMAN Cabinets with Mechanical Lugs Type 3r Gr (A1200NECT)
- NVENT HOFFMAN ULTRX, Type 4X, 513x412x329mm, Fiberglas (UU504030)
- Nvent Hoffman Cabinet Accessory