Shop All Electrical Box Hardware
Nvent Hoffman
Latch Kit, NOVAL Accessory, Steel
Mfr # AL7A
Zoro # G8752511
$29.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Length 7.20 in
- Width 5 in
- Color Unpainted
- Sub-Category Locking Accessories
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nvent Hoffman
- MFR # AL7A
- Zoro # G8752511
- UPC # 783510339180
- Country of Origin United States
- Category Electrical Box Hardware
Dimensions
Length | 7.20 in |
Width | 5 in |
Size | fits Type 1 in |
Height | 0.60 inch |
Details
Item | Latch Kit |
Material | Steel |
Color | Unpainted |
Sub-Category | Locking Accessories |
For Use With | NEMA 1 Enclosures |
Application | To Replace Handle and Latching Rod to Enclosures |
NEMA Enclosure Type | 1 |
Includes | Hardware |
Finish | Chrome Plated |
Description
Latch Kit, Material Steel, For Use With NEMA 1 Enclosures, Sub-Category Locking Accessories, NEMA Enclosure Type 1, Application To Replace Handle and Latching Rod to Enclosures, Includes Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Fuse, GSA Series, Time Delay, 5A, 250V AC, 10kA at 125V AC, 200A at 250V AC, 5 PK (GSA5)
- IFM Wireable M12 connector (E18164)
- EATON Pilot Light Lens, 30mm, Blue, Plastic (HT8BB)
- BLUE SEA SYSTEMS Blue Sea 60A Fuse Terminal (5178)
- NVENT HOFFMAN Interior Panel, NOVAL Accessory, 14 Gang, Steel (A6P6)
- NVENT HOFFMAN Interlock Kit, NOVAL Accessory, Steel (AEKDF)
- NVENT HOFFMAN Interior Panel, NOVAL Accessory, 14 Gang, Steel (A12P10G)
- NVENT HOFFMAN Clamp Kit, NOVAL Accessory, Stainless Steel (AL18)
- NVENT HOFFMAN Interior Panel, NOVAL Accessory, 14 Gang, Steel (A8P6G)
- NVENT HOFFMAN Vent Drain, NOVAL Accessory, Stainless Steel (AVDR4SS4)
- NVENT CADDY Box Support Bracket, NOVAL Accessory, Steel (TSRBS1625)
- Nvent Hoffman Electrical Box Hardware