Shop All Electrical Box Hardware
Nvent Hoffman
Latch Kit, NOVAL Accessory, Steel
Mfr # AL3A
Zoro # G8752502
product price: $91.95
/ea
Free Shipping & Returns
$91.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Length 10.30 in
- Width 7.90 in
- Color Unpainted
- For Use With One Door Type 12 Enclosures, Except Concept(TM) or Proline(TM)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # AL3A
- Zoro # G8752502
- UPC # 783510339173
- Country of Origin China
- Category Electrical Box Hardware
Dimensions
Length | 10.30 in |
Width | 7.90 in |
Size | 1 Point in |
Height | 1.20 inch |
Details
Item | Latch Kit |
Material | Steel |
Color | Unpainted |
For Use With | One Door Type 12 Enclosures, Except Concept(TM) or Proline(TM) |
Includes | Handle, Latch, Adjustable Rod Guides, Hardware |
Application | To Replace Handle to Enclosures |
NEMA Enclosure Type | 12 |
Sub-Category | Locking Accessories |
Nema Rating | 12 Indoor, dust-resistant |
Opens | Clockwise |
Finish | Brushed Chrome |
Handle Type | Non-Locking |
Description
Latch Kit, Material Steel, For Use With One Door Type 12 Enclosures, Except Concept(TM) or Proline(TM), Sub-Category Locking Accessories, NEMA Enclosure Type 12, Application To Replace Handle to Enclosures, Includes Adjustable Rod Guides, Handle, Hardware, Latch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST 16-14 AWG Heat-Shrink Ring Terminal 1/4" Stud PK25 (4FRF5)
- DINSPACE Snap Patch Panelw/3 Mm Lc/Lc (SNAP-12LC-MM)
- WIEGMANN Wiring Trough, Mtllc, 6In.Hx 6In.Wx 36In.D (RSCG060636NK)
- NVENT HOFFMAN Panels for Large Bulletin A27, A28, A28S4 and A34 Multi-Door Enclosure (A86PM37)
- NVENT HOFFMAN Interior Panel, NOVAL Accessory, 14 Gang, Aluminum (A8P6AL)
- NVENT HOFFMAN Drip Shield Kit, NOVAL Accessory, 14 Gang, Steel (ADK24A)
- NVENT HOFFMAN Vent Kit, NOVAL Accessory, Composite (XPV32)
- NVENT HOFFMAN Interlock Kit, NOVAL Accessory, Steel (AEK460NDH)
- NVENT HOFFMAN Data Pocket, NOVAL Accessory, Thermoplastic (ADP1)
- NVENT HOFFMAN Clamp Kit, NOVAL Accessory, Steel (AL15)
- ALLEN TEL Mounting Bracket, 1-Gang (AT90)
- Nvent Hoffman Electrical Box Hardware