Shop All Electrical Box Hardware
Nvent Hoffman
Latch Kit, NOVAL Accessory, Steel
Mfr # AL36A
Zoro # G8752484
product price: $226.99
/ea
Free Shipping & Returns
$226.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Length 12 in
- Width 9 in
- Color Unpainted
- NEMA Enclosure Type 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # AL36A
- Zoro # G8752484
- UPC # 783510367749
- Country of Origin United States
- Category Electrical Box Hardware
Dimensions
Length | 12 in |
Width | 9 in |
Size | 1 Point in |
Height | 2.00 inch |
Details
Item | Latch Kit |
Material | Steel |
Color | Unpainted |
NEMA Enclosure Type | 12 |
Sub-Category | Locking Accessories |
Application | To Replace Handle and Latching Rod to Enclosures |
For Use With | One Door Type 12 Enclosures, Except Concept(TM) or Proline(TM) |
Includes | Handle, Latch, Latch Rods, Adjustable Rod Guides, Hardware |
Handle Type | Padlock |
Nema Rating | 12 Indoor, dust-resistant |
Finish | Brushed |
Opens | Either Clockwise or Counterclockwise |
Description
Latch Kit, Material Steel, For Use With One Door Type 12 Enclosures, Except Concept(TM) or Proline(TM), Sub-Category Locking Accessories, NEMA Enclosure Type 12, Application To Replace Handle and Latching Rod to Enclosures, Includes Adjustable Rod Guides, Handle, Hardware, Latch, Latch Rods
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Building Wire, THHN, 14 AWG, 2,500 ft, Black, Nylon Jacket, PVC Insulation (11579005)
- SQUARE D Control Transformer, 150 VA, 55 °C, 115V; 110V; 120V, 575V; 550V; 600V (9070TF150D5)
- HUBBELL Receptacle, 20 A Amps, 125V AC, Flush Mount, Decorator Duplex Outlet, 5-20R, Red (2182RED)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 1 In x 25 ft, Gray, Flexible Conduit Bend Radius: 3 in (6104-22-00)
- NVENT HOFFMAN Interior Panel, NOVAL Accessory, 16 Gang, Steel (A20N16MP)
- NVENT HOFFMAN Handle Kit, NOVAL Accessory, Aluminum (CHDLK)
- NVENT HOFFMAN Vent Drain, NOVAL Accessory, Stainless Steel (AVDR4SS4)
- NVENT HOFFMAN Interior Panel, NOVAL Accessory, 12 Gang, Steel, Box (CP1212)
- NVENT HOFFMAN Interior Panel, NOVAL Accessory, 14 Gang, Aluminum (A12P10AL)
- NVENT HOFFMAN Interior Panel, NOVAL Accessory, 12 Gang, Steel, Box (CP1612)
- NVENT HOFFMAN Stand Kit, NOVAL Accessory, Steel (AFK1812)
- Nvent Hoffman Electrical Box Hardware