Shop All Electrical Box Hardware
Nvent Hoffman
Latch Kit, NOVAL Accessory, Steel
Mfr # AL2ACCW
Zoro # G8752441
product price: $108.99
/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Length 10 in
- Width 8 in
- Color Unpainted
- Includes Handle, Latch, Latch Rods, Adjustable Rod Guides, Hardware
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # AL2ACCW
- Zoro # G8752441
- UPC # 783510302788
- Country of Origin China
- Category Electrical Box Hardware
Dimensions
Length | 10 in |
Width | 8 in |
Size | 1 Point in |
Height | 1.40 inch |
Details
Item | Latch Kit |
Material | Steel |
Color | Unpainted |
Includes | Handle, Latch, Latch Rods, Adjustable Rod Guides, Hardware |
Application | To Replace Handle and Latching Rod to Enclosures |
Sub-Category | Locking Accessories |
For Use With | One Door Type 12 Enclosures, Except Concept(TM) or Proline(TM) |
NEMA Enclosure Type | 12 |
Opens | Counterclockwise |
Handle Type | Keylock |
Nema Rating | 12 Indoor, dust-resistant |
Finish | Brushed Chrome |
Description
Latch Kit, Material Steel, For Use With One Door Type 12 Enclosures, Except Concept(TM) or Proline(TM), Sub-Category Locking Accessories, NEMA Enclosure Type 12, Application To Replace Handle and Latching Rod to Enclosures, Includes Adjustable Rod Guides, Handle, Hardware, Latch, Latch Rods
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IGUS Cable Carrier, Med, Tube, OW7.68In / 195mm (3480-175-200-0-4)
- BANNER 10-30V-Dc Photoelectric Sensor (QS186LE214Q)
- L.H. DOTTIE L.H. Dottie 3/4'' Insulated Ground Bushing w/ Lay In Lug, 25PK (GBL75)
- REMINGTON INDUSTRIES 14 AWG Gauge UL1007 Stranded Hook-Up Wire Kit, 300V, 0.0641" Diameter, 100' Length Each, 10 Colors (14UL1007STRKIT10COLOR100)
- NVENT HOFFMAN Interior Panel, NOVAL Accessory, 14 Gang, Aluminum (A8P6AL)
- NVENT HOFFMAN Interior Panel, NOVAL Accessory, 12 Gang, Steel, Conductive (CP2420G)
- NVENT HOFFMAN Interior Panel, NOVAL Accessory, 12 Gang, Steel, Box (CP2416)
- NVENT HOFFMAN Interior Panel, NOVAL Accessory, 14 Gang, Stainless Steel (A8P6SS)
- NVENT HOFFMAN Latch Kit, NOVAL Accessory, Steel (AL36A)
- NVENT HOFFMAN Window Door, NOVAL Accessory, Steel (EWMW242425)
- WIEGMANN Interior Panel, NOVAL Accessory, Steel, Back Panel (P0806)
- Nvent Hoffman Electrical Box Hardware