Shop All Electrical Box Hardware
Nvent Hoffman
Latch Kit, NOVAL Accessory, Zinc
Mfr # AL31
Zoro # G8752475
product price: $53.75
/ea
$53.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Zinc
- Length 7.20 in
- Width 5 in
- Color Unpainted
- Includes Hardware
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # AL31
- Zoro # G8752475
- UPC # 783510300883
- Country of Origin United States
- Category Electrical Box Hardware
Dimensions
Length | 7.20 in |
Width | 5 in |
Height | 1.00 inch |
Details
Item | Latch Kit |
Material | Zinc |
Color | Unpainted |
Includes | Hardware |
Sub-Category | Locking Accessories |
Application | To Replace Handle and Latching Rod to Enclosures |
For Use With | One Door Type 12 Enclosures, Except Concept(TM) or Proline(TM) |
NEMA Enclosure Type | 4, 12 |
Finish | Chrome |
Nema Rating | 12 Indoor, dust-resistant |
Description
Latch Kit, Material Zinc, Finish Chrome, For Use With One Door Type 12 Enclosures, Except Concept(TM) or Proline(TM), Sub-Category Locking Accessories, NEMA Enclosure Type 12, 4, Application To Replace Handle and Latching Rod to Enclosures, Includes Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Full Back Panel, 1021x1478mm, Gray, Stee (PP1115G)
- EATON Cutler-Hammer Pilot Light Lens, 30mm, Blue, Plastic (10250TC4N)
- OPTICAM Cleaning Swabs, PK100 (FSWB-C)
- EATON Lamp Module, 22mm, Round, 22mm, LED, Lamp Voltage: 24V AC/DC (M22-LED-B)
- NVENT HOFFMAN Interior Panel, NOVAL Accessory, 12 Gang, Steel (A48P48)
- NVENT HOFFMAN Clamp Kit, NOVAL Accessory, Stainless Steel (AL18)
- NVENT HOFFMAN Data Pocket, NOVAL Accessory, Thermoplastic (ADP1)
- NVENT HOFFMAN Interlock Kit, NOVAL Accessory, Steel (AEK460NDH)
- NVENT HOFFMAN Swing Panel Bracket, NOVAL Accessory, Steel (CSPBADB)
- NVENT HOFFMAN Interior Panel, NOVAL Accessory, 14 Gang, Steel (A8P6G)
- BELL OUTDOOR Weatherproof Swivel Photocell, NOVAL Accessory, Photocell (5638-5)
- Nvent Hoffman Electrical Box Hardware