Shop All Electrical Box Hardware
Nvent Hoffman
Latch Kit, Kit Accessory, Steel
Mfr # AL36CR
Zoro # G8752493
product price: $362.99
/ea
Free Shipping & Returns
$362.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Accessory Type Kit
- Material Steel
- Length 25.30 in
- Width 4-1/2 in
- Color Unpainted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # AL36CR
- Zoro # G8752493
- UPC # 783510338794
- Country of Origin United States
- Category Electrical Box Hardware
Dimensions
Length | 25.30 in |
Width | 4-1/2 in |
Height | 2.90 inch |
Size | 3 Point (A=36to48) in |
Details
Item | Latch Kit |
Accessory Type | Kit |
Material | Steel |
Color | Unpainted |
For Use With | One Door Type 12 Enclosures, Except Concept(TM) or Proline(TM) |
Sub-Category | Locking Accessories |
NEMA Enclosure Type | 12 |
Application | To Replace Handle and Latching Rod to Enclosures |
Includes | Handle, Latch, Latch Rods, Adjustable Rod Guides, Hardware |
Opens | Either Clockwise or Counterclockwise |
Handle Type | Padlock |
Nema Rating | 12 Indoor, dust-resistant |
Finish | Brushed |
Description
Latch Kit, Material Steel, For Use With One Door Type 12 Enclosures, Except Concept(TM) or Proline(TM), Sub-Category Locking Accessories, NEMA Enclosure Type 12, Application To Replace Handle and Latching Rod to Enclosures, Includes Adjustable Rod Guides, Handle, Hardware, Latch, Latch Rods
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 20A, 2 Pole, 240/415/440V AC, C Curve (M9F22220)
- GENERAC Cold Weather Kit for Diesel Generator (6560)
- ELECTRIDUCT HDPE Heavy Duty Spiral Wrap- 1.25" x 25ft- Black (WL-SW-HD-125-25-BK)
- ZORO SELECT One Hole Lug Compress Connector, 3/0 AWG (24D004)
- NVENT HOFFMAN Pedestal Swivel, Swivel Accessory, Aluminum (ASWV44)
- NVENT HOFFMAN Interior Panel, Panel Accessory, 12 Gang, Steel (LP3530)
- NVENT HOFFMAN Interior Panel, Panel Accessory, 14 Gang, Steel (A12P10G)
- NVENT HOFFMAN Interior Panel, Panel Accessory, 12 Gang, Aluminum (A24P20AL)
- NVENT HOFFMAN Interior Panel, Panel Accessory, 12 Gang, Aluminum (A36P30AL)
- NVENT HOFFMAN Interior Panel, Panel Accessory, 12 Gang, Aluminum (A30P24AL)
- NVENT HOFFMAN Clamp Kit, Clamp Accessory, Stainless Steel (AL23SS)
- Nvent Hoffman Electrical Box Hardware