Shop All Electrical Box Hardware
Nvent Hoffman
Latch Kit, Kit Accessory, Steel
Mfr # AL2DR
Zoro # G8752466
Free Shipping & Returns
$258.02
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Accessory Type Kit
- Material Steel
- Length 37.25 in
- Width 4.70 in
- Color Unpainted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nvent Hoffman
- MFR # AL2DR
- Zoro # G8752466
- UPC # 783510219604
- Country of Origin China
- Category Electrical Box Hardware
Dimensions
Length | 37.25 in |
Width | 4.70 in |
Height | 3.00 inch |
Size | 3 Point (A=60to72) in |
Details
Item | Latch Kit |
Accessory Type | Kit |
Material | Steel |
Color | Unpainted |
NEMA Enclosure Type | 12 |
Application | To Replace Handle and Latching Rod to Enclosures |
Includes | Handle, Latch, Latch Rods, Adjustable Rod Guides, Hardware |
Sub-Category | Locking Accessories |
For Use With | One Door Type 12 Enclosures, Except Concept(TM) or Proline(TM) |
Nema Rating | 12 Indoor, dust-resistant |
Opens | Clockwise |
Handle Type | Keylock |
Finish | Brushed Chrome |
Description
Latch Kit, Material Steel, For Use With One Door Type 12 Enclosures, Except Concept(TM) or Proline(TM), Sub-Category Locking Accessories, NEMA Enclosure Type 12, Application To Replace Handle and Latching Rod to Enclosures, Includes Adjustable Rod Guides, Handle, Hardware, Latch, Latch Rods
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Nonreversing Magnetic Motor Starter, 1 NEMA Rating, 240V AC, 2 Poles, No Auxiliary Contacts (8536SCG1V03)
- SQUARE D Heavy Duty Foot Switch, Momentary Action (9002AW117)
- OK INDUSTRIES 26 AWG Wire Wrapping Wire 100 ft. RD (R26R-0100)
- EATON Cutler-Hammer 208/240VAC Non-Reversing Definite Purpose Contactor 3P 30A (C25DND330B)
- NVENT HOFFMAN Latch Kit, Kit Accessory, Steel (AL2A)
- NVENT HOFFMAN Light Door Switch, Switch Accessory, 14 Gang, Steel (ALFSWD)
- NVENT HOFFMAN Pedestal Column, Column Accessory, 14 Gang, Steel (A44CCOL)
- NVENT HOFFMAN Interior Panel, Panel Accessory, 12 Gang, Steel, Box (CP2442)
- NVENT HOFFMAN Interior Panel, Panel Accessory, 12 Gang, Steel (A24P16)
- NVENT HOFFMAN Interior Panel, Panel Accessory, 12 Gang, Steel, Box (CP2424)
- SOUTHWIRE Box Extender, Extender Accessory, Galvanized Steel, Square Box (BEX-475)
- Nvent Hoffman Electrical Box Hardware