Nvent Hoffman

Latch Kit, NOVAL Accessory, Steel


product price: $128.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Material Steel
  • Length 10.30 in
  • Width 7-1/2 in
  • Color Unpainted
  • Application To Replace Handle and Latching Rod to Enclosures
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Length 10.30 in
Width 7-1/2 in
Height 1.50 inch
Size 1 Point in

Details

Item Latch Kit
Material Steel
Color Unpainted
Application To Replace Handle and Latching Rod to Enclosures
Includes Handle, Latch, Hardware
NEMA Enclosure Type 12
For Use With One Door Type 12 Enclosures, Except Concept(TM) or Proline(TM)
Sub-Category Locking Accessories
Handle Type Keylock
Nema Rating 12 Indoor, dust-resistant
Finish Brushed Chrome
Opens Clockwise

Description

Latch Kit, Material Steel, For Use With One Door Type 12 Enclosures, Except Concept(TM) or Proline(TM), Sub-Category Locking Accessories, NEMA Enclosure Type 12, Application To Replace Handle and Latching Rod to Enclosures, Includes Handle, Hardware, Latch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.