Shop All Cabinet Accessory
Nvent Hoffman
Latch Kit for One-Door Type 12 Enclosures, 3 Point (A=60to72), SS Type
Mfr # AL36DR
Zoro # G6845756
original price:
$396.84
6% off
new price: $369.99
/ea
Free Shipping & Returns
$369.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel 304
- Finish Brushed
- Sub-Category Locks, Lockouts, Latches, Handles and Clamps
- NEMA Enclosure Type 12
- Application Indoor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # AL36DR
- Zoro # G6845756
- UPC # 783510338893
- Country of Origin United States
- Category Cabinet Accessory
Dimensions
Size | 3 Point (A=60to72) in |
Details
Item | Latch Kit for One-Door Type 12 Enclosure |
Material | Stainless Steel 304 |
Finish | Brushed |
Sub-Category | Locks, Lockouts, Latches, Handles and Clamps |
NEMA Enclosure Type | 12 |
Application | Indoor |
Features | Either Clockwise or Counterclockwise Opening, Dust-Resistant |
Color | Unpainted |
Weight | 4.40 lb |
Handle Type | Padlock |
Opens | Either Clockwise or Counterclockwise |
Description
Latch Kit for One-Door Type 12 Enclosure
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT HDPE Heavy Duty Spiral Wrap- 2" x 25ft- Black (WL-SW-HD-200-25-BK)
- GENERAC Smart Switch 200 Amp Service Rated 120/240 1-Phase NEMA 3R (RXSW200A3)
- CALCONDUIT Elbow, 3/4 in., 90 Degree, EMT (877009)
- GARDNER BENDER 4" L Cable Tie Black PK 1000 (46-104UVBMN)
- NVENT HOFFMAN Flush Swing Handles, fits Doors, Steel (PFHDBL)
- NVENT HOFFMAN Continuous Hinge with 3-Point Latch, Typ (A20H20BLP3PT)
- NVENT HOFFMAN Ultrx Key Insert, Fits ULTRX, SS Type 31 (UUL3DB)
- NVENT HOFFMAN Terminal Box, Type 3r, 23.00x12.00x4.50 (TB3R201)
- NVENT HOFFMAN Hinge-Cover with 3-Point Latch or Quick (A24H2408GQRLP3PT)
- NVENT HOFFMAN Lay-In Nema Type 12 Wireway Straight Sec (F88L48)
- NVENT HOFFMAN EASY SWAP Adaptor Plenums for Air Conditioners, 28.50x17.00x1.50, Lt G (PLM28G28)
- Nvent Hoffman Cabinet Accessory