Shop All Cabinet Accessory
Nvent Hoffman
Latch Kit for One-Door Type 12 Enclosures, 3 Point (A=60to72), Black,
Mfr # AL3DRBLK
Zoro # G6849789
product price: $250.99
/ea
Free Shipping & Returns
$250.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Mild Steel
- Finish Powder Coated
- Sub-Category Locks, Lockouts, Latches, Handles and Clamps
- Features Clockwise Opening, Dust-Resistant
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # AL3DRBLK
- Zoro # G6849789
- UPC # 783510359126
- Country of Origin China
- Category Cabinet Accessory
Details
Item | Latch Kit for One-Door Type 12 Enclosure |
Material | Mild Steel |
Finish | Powder Coated |
Sub-Category | Locks, Lockouts, Latches, Handles and Clamps |
Features | Clockwise Opening, Dust-Resistant |
Color | Black |
NEMA Enclosure Type | 12 |
Application | Indoor |
Type | Non-Locking |
Weight | 3.60 lb |
Opens | Clockwise |
Description
Latch Kit for One-Door Type 12 Enclosure
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEDERAL PACIFIC Circuit Breaker, UBIF Series 30A, 1 Pole, 120V AC (UBIF30NB)
- PANDUIT 8.3" L Cable Tie BK PK 100 (SG200S-C0)
- EATON CUTLER-HAMMER 1-Pole, ON/OFF Locking Provision, Non-Padlockable, Circuit Breaker Handle Lock (CHLO)
- ABB BC7-30-01-01, 3P MINI CONTR, 24VDC, (BC7-30-01-01)
- NVENT HOFFMAN Vortex Coolers Generator Kits, 1.50x1.00 (VAGK09)
- NVENT HOFFMAN Rack Panel for 19" Racks, Black, Stee (P19RPP3UB)
- NVENT HOFFMAN Electric Heaters, 6.38x5.00x6.25, Gray, Aluminum (DAH13002C)
- NVENT HOFFMAN Stainless Steel Feed-Through Nema Type 4 (F66W60SS)
- NVENT HOFFMAN Dual Thermostat (ADLTEMP)
- NVENT HOFFMAN Syspend Vl-Motion Arm, Type 4, 6.72x25.5 (VL22)
- NVENT HOFFMAN Louver Plate Kits, 4.75x4.50, SS Type 31 (AVK34SS6)
- Nvent Hoffman Cabinet Accessory