Shop All Cabinet Accessory
Nvent Hoffman
Latch Kit for One-Door Type 12 Enclosures, 3 Point (A=16to30), Black,
Mfr # AL3BRBLK
Zoro # G6849807
product price: $188.18
/ea
Free Shipping & Returns
$188.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Mild Steel
- Finish Powder Coated
- Color Black
- Features Clockwise Opening
- Type Non-Locking
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # AL3BRBLK
- Zoro # G6849807
- UPC # 783510359089
- Country of Origin China
- Category Cabinet Accessory
Details
Item | Latch Kit for One-Door Type 12 Enclosure |
Material | Mild Steel |
Finish | Powder Coated |
Color | Black |
Features | Clockwise Opening |
Type | Non-Locking |
Opens | Clockwise |
Description
Latch Kit for One-Door Type 12 Enclosure
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES 20 AWG Gauge UL1061 Stranded Hook Up Wire, 300V, 0057 Diameter, Blue, 1000 ft Length (20UL1061STRBLU1000)
- DISCO Pal Pacific Auto Link Fuses 40 Amp Grn Female (2087PK)
- GAMPAK 02-55035 5-16 in. Anti-Short Bushings (33151)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector Locknut, Nylon, 1 In (31622008L)
- NVENT HOFFMAN Qline D, Type 4x, 122x120x55mm, Abs (Q12126ABD)
- NVENT HOFFMAN Screw-Cover Pull Box Extender, Type 1, f (A10104SUG)
- NVENT HOFFMAN Swing-Out Panel Kit, fits 12.00x10.00, Aluminum (A12SPK10C)
- NVENT HOFFMAN Splitter Box, Type 1, 22.00x22.00x6.00 (ASB403R)
- NVENT HOFFMAN HF Side-Mount Filter Fans, Lt. Gray, ABS (HF0924414)
- NVENT HOFFMAN Current Transformer, Screw Cover, Type 3R, 36.00x30.00x11.00, Steel (A363011CT)
- NVENT HOFFMAN Hol-Sealers Non-Metallic Hole Seals, 2.1 (ASPB100125NM)
- Nvent Hoffman Cabinet Accessory