Shop All Cabinet Accessory
Nvent Hoffman
Latch Kit for One-Door Type 12 Enclosures, 1 Point, Black, Zinc
Mfr # AL2ACCWBLK
Zoro # G6849834
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Mild Steel
- Finish Powder Coated
- Sub-Category Locks, Lockouts, Latches, Handles and Clamps
- Features Counterclockwise Opening, Dust-Resistant
- NEMA Enclosure Type 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nvent Hoffman
- MFR # AL2ACCWBLK
- Zoro # G6849834
- UPC # 783510359133
- Country of Origin China
- Category Cabinet Accessory
Details
Item | Latch Kit for One-Door Type 12 Enclosure |
Material | Mild Steel |
Finish | Powder Coated |
Sub-Category | Locks, Lockouts, Latches, Handles and Clamps |
Features | Counterclockwise Opening, Dust-Resistant |
NEMA Enclosure Type | 12 |
Application | Indoor |
Color | Black |
Type | Keylock |
Weight | 0.90 lb |
Opens | Counterclockwise |
Description
Latch Kit for One-Door Type 12 Enclosure
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Strut Channel, 3 ft. L, Standard, Aluminum (FS-500 AL 36.00)
- DAYTON IEC Timer, Off Delay, 10-180Sec, 1NO/1NC (6EAU2)
- REMINGTON INDUSTRIES Bare Copper Wire, Buss Wire, 16 AWG, 500' Length, 0.0508" Diameter, Natural (16BCW500)
- LINCOLN LUBRICATION Heavy Duty Extension Cord Reel, 13Amp (LIN91030)
- NVENT HOFFMAN HOL-SEALERS Hole Seals, 0.56in Dia., SS Type 304 (AS056MSS)
- NVENT HOFFMAN UL-Recognized Hardware Kits, Stainless Steel (AHK38164X)
- NVENT HOFFMAN Perforated Panels, fits 8x8, Gray, Steel (A8N8PP)
- NVENT HOFFMAN HF Replacement Filters (89134427R)
- NVENT HOFFMAN Panels for Type 3r, 4, 4x, 12 and 13 Enc (A16P16G)
- NVENT HOFFMAN Wiring Trough, Nema Type 1, 6.00x6.00x36 (A6636T1T)
- NVENT HOFFMAN Weatherpro Outdoor Pad Mount, Type 3r, 6 (A60R2518FSLP)
- Nvent Hoffman Cabinet Accessory