Shop All Cabinet Accessory
Nvent Hoffman
Large Folding Shelf, 24.00x24.00, Gray, Steel
Mfr # AA61SHLF2424
Zoro # G6825544
product price: $581.03
/ea
Free Shipping & Returns
$581.03
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Mild Steel
- Finish Powder Coated
- Sub-Category Shelves, Keyboard Trays and Gland Plates
- NEMA Enclosure Type 12
- Application Indoor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # AA61SHLF2424
- Zoro # G6825544
- UPC # 783510268671
- Country of Origin United States
- Category Cabinet Accessory
Dimensions
Size | 24 x 24 in |
Width | 24 in |
Height | 24 in |
Details
Item | Large Folding Shelf,24.00x24.00,Gray, |
Material | Mild Steel |
Finish | Powder Coated |
Sub-Category | Shelves, Keyboard Trays and Gland Plates |
NEMA Enclosure Type | 12 |
Application | Indoor |
Color | Gray |
Features | Dust-Resistant |
Gauge | 14 ga |
Thickness | 14 ga / 1.9 mm |
Load Capacity | 150 lb |
Weight | 21 lb |
Max Distributed Load Rating | 150 lb / 68 kg |
Description
Large Folding Shelf,24.00x24.00,Gray,
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Hinged Cover Wiring Trough, 8inWx8inH (F88T24HC)
- IFM Proximity Sensor, Inductive, 15mm, NO (II0340)
- SOUTHWIRE Coleman Cable Yellow Jacket Indoor 2 ft. L Yellow Triple Outlet Cord 12/3 SJTW (2814)
- EATON Mech. Interlock, For XT Mini Contactor (XTMCXML)
- NVENT HOFFMAN HyShed IP69K Stand-Off Kit (HSSOK2SS)
- NVENT HOFFMAN Vented Double Door, 20.00x30.00x12.00, S (A203012BGECT)
- NVENT HOFFMAN Screw-Cover, Type 3r, 18.00x18.00x10.00 (A18R1810)
- NVENT HOFFMAN Angled Trough, NEMA Type 1, 6x6x36, Gray, Steel (AT6636)
- NVENT HOFFMAN Screw Cover Wiring Trough, NEMA Type 4X (F6624SCSS)
- NVENT HOFFMAN Pedestal with Legs, 36.00x8.00x8.00, Gray, Steel (AP36L88)
- NVENT HOFFMAN Mounting Panel, fits 1500x900mm, Aluminu (EP15090AL)
- Nvent Hoffman Cabinet Accessory