Shop All Cabinet Accessory
Nvent Hoffman
Large Folding Shelf, 18.00x18.00, Gray, Steel
Mfr # AA61SHLF1818
Zoro # G6825526
product price: $482.09
/ea
Free Shipping & Returns
$482.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Mild Steel
- Finish Powder Coated
- Sub-Category Shelves, Keyboard Trays and Gland Plates
- Gauge 14 ga
- Application Indoor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # AA61SHLF1818
- Zoro # G6825526
- UPC # 783510268657
- Country of Origin United States
- Category Cabinet Accessory
Dimensions
Height | 18 in |
Width | 18 in |
Size | 18 x 18 in |
Details
Item | Large Folding Shelf,18.00x18.00,Gray, |
Material | Mild Steel |
Finish | Powder Coated |
Sub-Category | Shelves, Keyboard Trays and Gland Plates |
Gauge | 14 ga |
Application | Indoor |
Features | Dust-Resistant |
NEMA Enclosure Type | 12 |
Color | Gray |
Thickness | 14 ga / 1.9 mm |
Load Capacity | 150 lb |
Weight | 14.40 lb |
Max Distributed Load Rating | 150 lb / 68 kg |
Description
Large Folding Shelf,18.00x18.00,Gray,
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Non-Illum Selectr Swtch, 22mm, 2 Pos, E Lvr (ZB5AJ2)
- PANDUIT Cable Tie, 28.3"L, Nylon, Black, PK100 (PRT8EH-C0)
- EATON CUTLER-HAMMER Circuit Breaker, BR Series 60A, 2 Pole, 120/240V AC (BR260)
- CAROL Comm Cable, Unshielded, 20/3, 1000 Ft. (C6352A.41.10)
- NVENT HOFFMAN INLINE, Type 4X, 150x150x120mm, SS Type 316L (LSC151512SS6)
- NVENT HOFFMAN Semiconductor Heaters, 110/120v ac/dc, Aluminum (DAH101)
- NVENT HOFFMAN Screw-Cover, Type 1, 8.00x6.00x4.00, Ste (ASG8X6X4NK)
- NVENT HOFFMAN Angled Trough, NEMA Type 1, 6x6x36, Gray, Steel (AT6636)
- NVENT HOFFMAN Inline Landscape Panels, Fits 230x770mm (LP2377)
- NVENT HOFFMAN Continuous Hinge with Clamps, Type 4, 14.00x8.00x6.00, Gray, Mild Stee (A14086CHNF)
- NVENT HOFFMAN Removable Hinge with Quick-Release Latch, Contoured, Type 12, 8.00x6.0 (A866DL)
- Nvent Hoffman Cabinet Accessory